Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

29 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
  • MUELLER INDUSTRIES
  • Copper Tube, Type L Copper Tube, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • Category : Copper Pipe and Tubing
20 ft. Soft Coil ACR Copper Tubing, 1/4" Outside&
PVC Male Adapter, Hub x MNPT, 4" Pipe Size
PVC Cleanout Adapter with Plug, FNPT x Spigot, 4"
PVC P-Trap with Union, Hub, 2" Pipe Size
PVC Reducer, Hub, 4" x 3" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Reducer, Hub, 4" x 3" Pipe Size Reducer
  • Item # 1WKJ5
  • Mfr. Model # 1WKJ5
  • Reducer, Body Material PVC, Schedule DWV, Pipe Size 4 In. x 3 In., Connection Type Hub, Color White, Max....More

  • Category : PVC Pipe Fittings
PVC Reducing Wye, Hub, 4" x 4" x 2" Pip
PVC Elbow, 90°, Long Sweep, Hub, 4" Pipe Size
Cast Brass Trap Adapter, C x SJ Connection Type, 1-1&#
Cast Brass Copper to Pipe Adapter, C x MNPT Connection
PVC Drum Trap with Cleanout, Hub, 1-1/2" x 3"
2" P-Trap with Union, Hub x Hub Connection Type
10 ft. Hard Straight Type K Copper Tubing, 1/2"&#
PVC Elbow, 90°, Low Heel Inlet, Hub, 4" x 4&q
ABS with Plastic Ring Toilet Flange, Adjustable, For Use&#x
PVC Repair Coupling, Hub, 4" Pipe Size
  • MUELLER INDUSTRIES
  • Copper Tube, For Water, Type M Copper Tube, For Water, Type M
  • Multiple product options available

    Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

  • Category : Copper Pipe and Tubing
PVC Wye and 45° Elbow, Hub, 4" x 4" x&#x
PVC Double Wye, Hub, 2" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Double Wye, Hub, 2" Pipe Size Double Wye
  • Item # 1WJW3
  • Mfr. Model # 1WJW3
  • Double Wye, Body Material PVC, Schedule DWV, Pipe Size 2 In., Connection Type Hub, Color White, Max. Temp....More

  • Category : PVC Pipe Fittings
PVC Adapter, CI Spigot x SD Hub, 4" Pipe Size
PVC Sanitary Tee, Hub, 4" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Sanitary Tee, Hub, 4" Pipe Size Sanitary Tee
  • Item # 1WJP6
  • Mfr. Model # 1WJP6
  • Sanitary Tee, Body Material PVC, Schedule DWV, Pipe Size 4 In., Connection Type Hub, Color White, Max. Temp....More

  • Category : PVC Pipe Fittings
PVC Street Elbow, 90°, Long Sweep, Spigot x Hub x&
PVC Cleanout Adapter, FNPT x Spigot, 6" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Cleanout Adapter, FNPT x Spigot, 6" Pipe Size Cleanout Adapter
  • Item # 3JWE8
  • Mfr. Model # 06148
  • Cleanout Adapter, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type FNPT x Spigot, Color...More

  • Category : PVC Pipe Fittings
PVC Closet Flange, Offset, Metal Ring, Hub, 4" x
Wrot Copper DWV Elbow, 90°, C x C Connection Type,
3" x 3" x 3" x 2" Sanitary Tee wit
3" x 3" x 3" x 2" Sanitary Tee wit
Wrot Copper DWV Elbow, 45°, C x C Connection Type,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More