Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

21 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
  • MOEN
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Mounting Type Deck and Finish Chrome; Varies by Number of Handles,...More

  • Category : Bathroom Faucets
Pressure Balancing Rough In Valve, Brass
Brass Pressure Balancing Valve Shower Head Faucet, 2.5 gpm
Cartridge
Brass Pressure Balancing Valve Tub And Shower Faucet, 2.5&#
Cast Metal Trim Kit
  • MOEN
  • Cast Metal Trim Kit Cast Metal Trim Kit
  • Item # 40D684
  • Mfr. Model # T6420
  • Trim Kit, Faucet Operation Manual, Handle Type Lever, Connection 3/4 In., 2.2 gpm Flow Rate, Number of Holes...More

  • Category : Faucet Accessories
Cast Metal Shower Head, 2.5 GPM
  • MOEN
  • Cast Metal Shower Head, 2.5 GPM Cast Metal Shower Head, 2.5 GPM
  • Item # 13Z944
  • Mfr. Model # 3855
  • Showerhead, Color/Finish Chrome, Material of Construction Cast Metal, Face Dia. (In.) 4, Connection (In.)...More

  • Category : Shower Heads and Shower Head Kits
Angle Stop Valve Flush Valve
Cartridge
One-Handle Balancing Spool for Tub and Shower Faucets
Metering Cartridge, Cast Brass
  • MOEN
  • Metering Cartridge, Cast Brass Metering Cartridge, Cast Brass
  • Item # 42UZ88
  • Mfr. Model # 52100
  • Metering Cartridge, Fits Brand Moen, For Use With Grainger Item Number 4NEF3, 3RAF70, For Use With Mfr. Model...More

  • Category : Parts
Flush Valve Solenoid Coil Kit
Solenoid Coil Kit
Spout Kit
Faucet Control Module
Spout Kit
Plastic Water Saving Five Function Shower Head, 2.0 gpm
Handle Hub Kit for Moen Tub Shower Trim
2.2 gpm Valve, 1-7/8" x 5" x 4-5/8"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More