Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

8 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Brass Compression Elbow, 90°, 6mm Tube Size
  • LEGRIS
  • Brass Compression Elbow, 90°, 6mm Tube Size Equal Elbow
  • Item # 46M694
  • Mfr. Model # 0102 06 00
  • Elbow, 90 Degrees , Basic Material Metal, Body Material Brass, Connection Type Compression, Tube Size 6mm,...More

  • Category : Compression Tube Fittings
Glass Filled Nylon and Nickel Plated Brass Elbow, 90°,&
Glass Filled Nylon and Nickel Plated Brass Male Branch
316 Stainless Steel Compact Elbow, 90°, 4mm Tube Size
Brass Female Compression Nut, 8mm Tube Size
  • LEGRIS
  • Brass Female Compression Nut, 8mm Tube Size Nut
  • Item # 46M706
  • Mfr. Model # 0110 08 00
  • Nut, Basic Material Metal, Body Material Brass, Connection Type Female Compression, Tube Size 8mm, Max....More

  • Category : Compression Tube Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More