Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

7 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
PVC Coupling, Socket x Socket, 1" x 3/4" Pip
  • LASCO
  • PVC Coupling, Socket x Socket, 1" x 3/4" Pipe Size Coupling
  • Item # 22FK20
  • Mfr. Model # 429131
  • Coupling, Body Material PVC, Schedule 40, Pipe Size 1 In. x 3/4 In., Connection Type Socket x Socket, Max....More

PVC Male Adapter, Insert x MNPT, 2" Pipe Size
  • LASCO
  • PVC Male Adapter, Insert x MNPT, 2" Pipe Size Male Adapter
  • Item # 22FM91
  • Mfr. Model # 474020
  • Male Adapter, Body Material PVC, Schedule 40, Pipe Size 2 In., Connection Type Insert x MNPT, Color White,...More

PVC Plug, Spigot, 2" Pipe Size
  • LASCO
  • PVC Plug, Spigot, 2" Pipe Size Plug
  • Item # 22FK17
  • Mfr. Model # 449020
  • Plug, Body Material PVC, Schedule 40, Pipe Size 2 In., Connection Type Spigot, Color White, Max. Temp. 140...More

PVC Street Elbow, 90°, Spigot x FNPT, 1" Pipe
  • LASCO
  • PVC Street Elbow, 90°, Spigot x FNPT, 1" Pipe Size Street Elbow, 90 Degrees
  • Item # 22FM01
  • Mfr. Model # 411010
  • Street Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 1 In., Connection Type Spigot x FNPT,...More

PVC Reducer Tee, Socket x Socket x FNPT, 1" x
  • LASCO
  • PVC Reducer Tee, Socket x Socket x FNPT, 1" x 3/4" x 1/2" Pipe Size Reducer Tee
  • Item # 22FL67
  • Mfr. Model # 402124
  • Reducer Tee, Body Material PVC, Schedule 40, Pipe Size 1 In. x 3/4 In. x 1/2 In., Connection Type Socket x...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More