Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

44 Results Found that Include 127 Products

Results per page:  16 | 32 | 48
1/2" Y Strainer, Threaded, 1/32" Mesh, PVC
Screen
  • Screen Screen
  • Item # 3CEU5
  • Mfr. Model # YSX2030022
  • Screen, Size 3 In, Screen Size 1/32 In, Blow-off Port 3 In NPT, Material of Construction CPVC, Screen CPVC,...More

  • Category : Strainer Screens and Filters
3/4" Y Strainer, Threaded, 1/32" Mesh, PVC
3/4" Y Strainer, Threaded, 1/32" Mesh, PVC
1/2" Y Strainer, Socket, 1/32" Mesh, PVC
3/4" Y Strainer, Threaded, 1/32" Mesh, PVC
1-1/2" Y Strainer, Socket, 1/32" Mesh, PVC
Replacement Basket with 37.03" Screen Area
PVC Self-Aligning Bulkhead Tank Fitting, 1" Pipe Size,
1" Y Strainer, Threaded, 1/32" Mesh, PVC
3/4" Y Strainer, Socket, 1/32" Mesh, PVC
1/2" Y Strainer, Threaded, 1/32" Mesh, PVC
1" Y Strainer, Threaded, 1/32" Mesh, PVC
1" Y Strainer, Threaded, 1/32" Mesh, PVC
1" Y Strainer, Socket, 1/32" Mesh, PVC
Screen
  • Screen Screen
  • Item # 3CEU7
  • Mfr. Model # YSX2040022
  • Screen, Size 4 In, Screen Size 1/32 In, Blow-off Port 4 In NPT, Material of Construction CPVC, Screen CPVC,...More

  • Category : Strainer Screens and Filters
Foot Valve Screen, PVC, For Use With Hayward Ball Chec
Replacement Basket, PVC, For Use With Hayward Simplex/Duple
1" Y Strainer, Socket, 1/32" Mesh, PVC
Glass Filled Polypropylene End Connector Kit 4", For U
3/4" Y Strainer, Socket, 1/32" Mesh, PVC
PVC End Connector Kit 2-1/2", For Use With:
PVC End Connector Kit 3", For Use With: FLV
CPVC End Connector Kit 2", For Use With: FLV
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More