Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

43 Results Found that Include 104 Products

Results per page:  16 | 32 | 48
4" x 10 ft. PVC Pipe, Schedule 80, Gray
  • GF PIPING SYSTEMS
  • 4" x 10 ft. PVC Pipe, Schedule 80, Gray PVC Pipe
  • Item # 1VFA5
  • Mfr. Model # H0800400PG1000
  • Pipe, Connection Type Plain End, Pipe Size 4 In., Length 10 ft., Schedule 80, Material PVC, Max. Pressure 320...More

  • Category : PVC Pipe
3" x 10 ft. CPVC Pipe, Schedule 80, Non-Threaded
Y Strainer,PVC,1 In Spigot,EPDM Seals
Metering Ball Valve,1/2 In,PVC
Spigot Globe Valve, PVC, 1-1/4" Pipe Size
  • GF PIPING SYSTEMS
  • Spigot Globe Valve, PVC, 1-1/4" Pipe Size PVC Globe Valve, Spigot
  • Item # 1CMP1
  • Mfr. Model # 192301450
  • Globe Valve, Pipe Size 1-1/4 In., Connection Type Spigot, Body Material PVC, Top of Handle to Inlet Center...More

  • Category : Globe Valves
PVC Elbow, 90°, FNPT x FNPT, 4" Pipe Size
  • GF PIPING SYSTEMS
  • PVC Elbow, 90°, FNPT x FNPT, 4" Pipe Size Elbow, 90 Degrees
  • Item # 1VFF2
  • Mfr. Model # 808-040
  • Elbow, 90 Degrees , Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x FNPT, Max....More

  • Category : PVC Pipe Fittings
2-1/2" x 10 ft. CPVC Pipe, Schedule 80, Non-Threa
CPVC Male Adapter, 4" Pipe Size, MNPT x Socket Co
1-1/2" Y Check Valve, PVC, Spigot Connection Type
  • GF PIPING SYSTEMS
  • 1-1/2" Y Check Valve, PVC, Spigot Connection Type Y Check Valve
  • Item # 4KPY1
  • Mfr. Model # 192304010
  • Y Check Valve, Material of Construction PVC, Size 1-1/2 In., Connection Type Spigot, Length 8 In., Width...More

  • Category : Check and Foot Valves
Y Strainer,PVC,2 In Spigot,EPDM Seals
Metering Ball Valve,3/8 In,PVC
Tee,6 In,Polyethylene
  • GF PIPING SYSTEMS
  • Tee, 6 In, Polyethylene Tee,6 In,Polyethylene
  • Item # 22KA19
  • Mfr. Model # 153208015
  • Tee, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

  • Category : Polyethylene Fittings
Metering Ball Valve,1/2 In,PVC
CPVC Cap, 6" Pipe Size, Socket Connection Type
CPVC Flange, 8" Pipe Size, Spigot Connection Type
  • GF PIPING SYSTEMS
  • CPVC Flange, 8" Pipe Size, Spigot Connection Type Flange
  • Item # 22JZ84
  • Mfr. Model # 9856-080
  • Flange, Body Material CPVC, Schedule 80, Pipe Size 8 In., Connection Type Spigot, Max. Pressure 150 psi,...More

  • Category : CPVC Pipe Fittings
CPVC Reducing Coupling, 4" x 2" Pipe Size, Socket
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More