Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Plumbing

18 results found that include 20 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
PVC Elbow, 90°, Socket x Socket, 6" Pipe Size
90 Degree Elbows
Schedule 80 CPVC Female Adapter, 3" Pipe Size, FNPT&#x
Female Adapters
Schedule 80 CPVC Wye, 2" Pipe Size, Socket Fitting
Wyes
  • GF PIPING SYSTEMS
  • Item # 1VGY7
  • Mfr. Model # 9870-020
  • Wye, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In., Socket...More

  • Category : CPVC Pipe Fittings
Schedule 80 CPVC Reducing Tee, 3" x 3" x 2&q
Reducing Tees
CPVC Socket/FNPT x Socket/FNPT Ball Valve, Tee, 1"
Plastic Inline True Union Ball Valves, 2-Piece Valve Struct
Schedule 80 CPVC Reducer Bushing, 3" x 2" Pipe&#x
Reducer Bushings
Schedule 80 CPVC Reducing Coupling, 4" x 2" Pipe&
Reducing Couplings
Schedule 80 CPVC Union, 2" Pipe Size, FNPT x FNPT
Unions
Schedule 80 CPVC Tee, 4" Pipe Size, Socket x Sock
Tees
PVC Blind Flange, Socket, 4" Pipe Size - Pipe Fit
Blind Flanges
  • GF PIPING SYSTEMS
  • Item # 1VFR4
  • Mfr. Model # 853-040
  • Blind Flange, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 4 In.,...More

  • Category : PVC Pipe Fittings
Schedule 80 CPVC Male Adapter, 3" Pipe Size, MNPT
Male Adapters
PVC Coupling, Socket x Socket, 8" Pipe Size - Pip
Couplings
  • GF PIPING SYSTEMS
  • Item # 22JY53
  • Mfr. Model # 829-080
  • Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 8 In.,...More

  • Category : PVC Pipe Fittings
Schedule 80 CPVC Elbow, 90°, 3" Pipe Size, FNPT&#x
90 Degree Elbows
3/4" Y Strainer, Spigot, 20 Mesh, PVC
3/4" Y Strainer, Spigot, 20 Mesh, PVC
Y Check Valve
PVC Van Stone Flange, FNPT, 4" Pipe Size - Pipe&#
Stone Flanges
  • GF PIPING SYSTEMS
  • Item # 1VFT3
  • Mfr. Model # 855-040
  • Van Stone Flange, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 4...More

  • Category : PVC Pipe Fittings
Flanges
8" Polyethylene Flange, 1EA
Flanges
  • GF PIPING SYSTEMS
  • Item # 22KA27
  • Mfr. Model # 153798016
  • Flange, Dimension Ratio 11, Pipe Size 8 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

  • Category : Polyethylene Pipe Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More