Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

31 Results Found that Include 43 Products

Results per page:  16 | 32 | 48
PVC Coupling, Socket x Socket, 4" Pipe Size
  • GF PIPING SYSTEMS
  • PVC Coupling, Socket x Socket, 4" Pipe Size Coupling
  • Item # 1VFG9
  • Mfr. Model # 829-040
  • Coupling, Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type Socket x Socket, Max. Pressure 324...More

  • Category : PVC Pipe Fittings
3/4" x 10 ft. CPVC Pipe, Schedule 80, Non-Threade
PVC Reducing Coupling, Socket x Socket, 3" x 2"&#
PVC Van-Stone Flange, Socket, 2-1/2" Pipe Size
  • GF PIPING SYSTEMS
  • PVC Van-Stone Flange, Socket, 2-1/2" Pipe Size Van-Stone Flange
  • Item # 2PMN4
  • Mfr. Model # 854-025
  • Van-Stone Flange, Body Material PVC, Schedule 80, Pipe Size 2-1/2 In., Connection Type Socket, Max. Pressure...More

  • Category : PVC Pipe Fittings
CPVC Union, 1" Pipe Size, FNPT x FNPT Connection
PVC Stone Flange, Socket, 3" Pipe Size
  • GF PIPING SYSTEMS
  • PVC Stone Flange, Socket, 3" Pipe Size Stone Flange
  • Item # 1VFR6
  • Mfr. Model # 854-030
  • Stone Flange, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type Socket, Max. Pressure 150 psi...More

  • Category : PVC Pipe Fittings
PVC Blind Flange, Flanged, 1-1/2" Pipe Size
  • GF PIPING SYSTEMS
  • PVC Blind Flange, Flanged, 1-1/2" Pipe Size Blind Flange
  • Item # 2PML6
  • Mfr. Model # 853-015
  • Blind Flange, Body Material PVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type Flanged, Max. Pressure 150...More

  • Category : PVC Pipe Fittings
PVC Cap, Socket, 2-1/2" Pipe Size
  • GF PIPING SYSTEMS
  • PVC Cap, Socket, 2-1/2" Pipe Size Cap
  • Item # 1VFN8
  • Mfr. Model # 847-025
  • Cap, Body Material PVC, Schedule 80, Pipe Size 2-1/2 In., Connection Type Socket, Max. Pressure 212 psi at 73...More

  • Category : PVC Pipe Fittings
CPVC Solid Flange, 2" Pipe Size, Socket Connection Typ
  • GF PIPING SYSTEMS
  • CPVC Solid Flange, 2" Pipe Size, Socket Connection Type Solid Flange
  • Item # 2PLW4
  • Mfr. Model # 9851-020
  • Solid Flange, Body Material CPVC, Schedule 80, Pipe Size 2 In., Connection Type Socket, Max. Pressure 150 psi...More

  • Category : CPVC Pipe Fittings
PVC Elbow, 45°, Socket x Socket, 2-1/2" Pipe
CPVC Coupling, 2-1/2" Pipe Size, Socket Connection Typ
CPVC Elbow, 45°, 2" Pipe Size, FNPT x FNPT Co
3" x 10" PVC Nipple, Schedule 80, Gray
  • GF PIPING SYSTEMS
  • 3" x 10" PVC Nipple, Schedule 80, Gray PVC Pipe Nipple
  • Item # 1VFY6
  • Mfr. Model # 861-345
  • Nipple, Connection Type Threaded, Pipe Size 3 In., Length 10 In., Schedule 80, Material PVC, Max. Pressure...More

  • Category : PVC Pipe
CPVC Cap, 1-1/2" Pipe Size, FNPT Connection Type
  • GF PIPING SYSTEMS
  • CPVC Cap, 1-1/2" Pipe Size, FNPT Connection Type Cap
  • Item # 2PLV5
  • Mfr. Model # 9848-015
  • Cap, Body Material CPVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 235 psi @ 73...More

  • Category : CPVC Pipe Fittings
Tee,3 In,Polyethylene
  • GF PIPING SYSTEMS
  • Tee, 3 In, Polyethylene Tee,3 In,Polyethylene
  • Item # 22KA17
  • Mfr. Model # 153208013
  • Tee, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

  • Category : Polyethylene Fittings
PVC, Brass Transition Adapter, FNPT x SPG, 1/2" P
Elbow,3 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 3 In, Polyethylene Elbow,3 In,Polyethylene
  • Item # 22KA03
  • Mfr. Model # 153108013
  • Elbow, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

  • Category : Polyethylene Fittings
PVC Plug, Spigot, 4" Pipe Size
  • GF PIPING SYSTEMS
  • PVC Plug, Spigot, 4" Pipe Size Plug
  • Item # 22JY90
  • Mfr. Model # 849-040
  • Plug, Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type Spigot, Max. Pressure 150 psi at 73...More

  • Category : PVC Pipe Fittings
Replacement Screen, For Use With Mfr. No. 192306650, 192306
Elbow,3 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 3 In, Polyethylene Elbow,3 In,Polyethylene
  • Item # 22KA10
  • Mfr. Model # 153158013
  • Elbow, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

  • Category : Polyethylene Fittings
CPVC Blind Flange, 1-1/2" Pipe Size
  • GF PIPING SYSTEMS
  • CPVC Blind Flange, 1-1/2" Pipe Size Blind Flange
  • Item # 2PLY3
  • Mfr. Model # 9853-015
  • Blind Flange, Body Material CPVC, Schedule 80, Pipe Size 1-1/2 In., Max. Pressure 150 psi@73 Degrees F,...More

  • Category : CPVC Pipe Fittings
2-1/2" x 10" PVC Nipple, Schedule 80, Gray
  • GF PIPING SYSTEMS
  • 2-1/2" x 10" PVC Nipple, Schedule 80, Gray PVC Nipple
  • Item # 22JZ09
  • Mfr. Model # 861-299
  • Nipple, Connection Type Threaded, Pipe Size 2-1/2 In., Length 10 In., Schedule 80, Material PVC, Max....More

  • Category : PVC Pipe
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More