Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

35 Results Found that Include 72 Products

Results per page:  16 | 32 | 48
PVC Female Adapter, FNPT x Socket, 2" Pipe Size
  • GF PIPING SYSTEMS
  • PVC Female Adapter, FNPT x Socket, 2" Pipe Size Female Adapter
  • Item # 6MV31
  • Mfr. Model # 835-020
  • Female Adapter, Body Material PVC, Schedule 80, Pipe Size 2 In., Connection Type FNPT x Socket, Max. Pressure...More

  • Category : PVC Pipe Fittings
PVC Elbow, 90°, FNPT x Socket, 2" Pipe Size
PVC Reducing Bushing, MNPT x FNPT, 3" x 2" P
1-1/4" x 10 ft. PVC Pipe, Schedule 80, Gray
  • GF PIPING SYSTEMS
  • 1-1/4" x 10 ft. PVC Pipe, Schedule 80, Gray PVC Pipe
  • Item # 6MV23
  • Mfr. Model # H0800125PG1000
  • Pipe, Connection Type Plain End, Pipe Size 1-1/4 In., Length 10 ft., Schedule 80, Material PVC, Max. Pressure...More

  • Category : PVC Pipe
2" x 5" CPVC Nipple, Schedule 80, Threaded at
  • GF PIPING SYSTEMS
  • PVC Pipe Nipple PVC Pipe Nipple
  • Multiple product options available

    Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

  • Category : PVC Pipe
PVC Reducer Tee, Socket x Socket x Socket, 2" x&#
PVC Union, Socket x Socket, 1-1/2" Pipe Size
CPVC Hex Head Plug, 2" Pipe Size, MNPT Connection
CPVC Union, 3/4" Pipe Size, FNPT x FNPT Connectio
2" x 6" CPVC Nipple, Schedule 80, Threaded at
PVC Union, Socket x Socket, 1-1/4" Pipe Size
CPVC Reducing Tee, 1" x 1" x 1/2" Pipe&
2" Polyethylene Flange, 1EA
CPVC Blind Flange, 1" Pipe Size
  • GF PIPING SYSTEMS
  • CPVC Blind Flange, 1" Pipe Size Blind Flange
  • Item # 2PLY1
  • Mfr. Model # 9853-010
  • Blind Flange, Body Material CPVC, Schedule 80, Pipe Size 1 In., Max. Pressure 150 psi@73 Degrees F, Outside...More

  • Category : CPVC Pipe Fittings
Replacement Screen, For Use With Mfr. No. 192306500, 192306
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More