Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Plumbing

86 Results Found that Include 98 Products

Results per page:  16 | 32 | 48
Wall-Mount Utility Sink, 14-1/8" x 18-3/8" D-Shap
Wall Urinal, 1.0 Gallons per Flush, 18-1/2"H x 13
Vitreous China Tank Cover, White
Ultra Flush 1.6 gpf Toilet Tank, Left Hand Trip Lever,
Brass Cold Ceramic Disk Cartridge for Faucet
Brass Hot Ceramic Disk Cartridge for Faucet
Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.60 Gal
Metal Escutcheon, For Use With Gerber Lavatory and Kitchen&
Avalanche 1.6 gpf Toilet Tank, Left Hand Trip Lever, W
Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gall
Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gal
Maxwell 1.1/1.6 gpf Toilet Tank, Top Button Actuator,
Avalanche 1.28 gpf Toilet Tank, Left Hand Trip Lever,
Viper 1.28 gpf Toilet Tank, Left Hand Trip Lever, Whit
Ultra Flush 1.1 gpf Toilet Tank, Left Hand Trip Lever,
Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.60 Gal
Toilet Bowl, Floor Mounting Style, Round, 1.28/1.60 Gallons
  • GERBER
  • Lavatory Sink Lavatory Sink
  • Multiple product options available

    Lavatory Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall Hung, Color White, Overall Length 18-1/2", Overall Height 13", Bowl Size 15" x 10", Bowl...More

  • Category : Bathroom Sinks
Metal Gooseneck Kitchen Faucet, Manual Faucet Operation, Number&
  • GERBER
  • Faucet, Wrist Blade Handle Faucet, Wrist Blade Handle
  • Multiple product options available

    Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 2.2 gpm, Body Material Metal, ADA Compliant Yes, Spout Length 8", Valve Type...More

  • Category : Kitchen Faucets
Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gal
Brass Long Ceramic Cartridge for 2, 3, and 4 Handle&#x
Brass Hot/Cold Shower Stem, For Use With 2, 3, an
Viper 1.6 gpf Toilet Tank, Left Hand Trip Lever, White
Zinc Small Lever Handles for 2 Handle Kitchen, Lavatory,&#x
Brass Cold Stem and Bonnet, Compression for Faucet
Plastic Ceramic Cartridge for Faucet
Rubber, Brass, Plastic Tank to Bowl Kit
Brass Hot Stem and Bonnet, Compression for Faucet
Cast Brass Bathroom Faucet, Knob Handle Type, No. of H
  • GERBER
  • Cast Brass Bathroom Faucet, Knob Handle Type, No. of Handles: 2 Cast Brass Bathroom Faucet, Knob Handle Type, No. of Handles: 2
  • Item # 5NTU2
  • Mfr. Model # 07-43-431
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Connection 1/2 In., 2.2 gpm...More

  • Category : Bathroom Faucets
Ultra Flush 1.28 gpf Toilet Tank, Left Hand Trip Lever
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More