Navigation Menu New

Access My Account, Order History, Lists and more here.

Single-Joystick-Handle Two-Hole Off-Centerset Deck-Mount Bathroom Faucets

1 product
Single-joystick-handle two-hole off-centerset deck-mount bathroom faucets have one handle that extends from the top of the faucet and looks like a joystick. Users can grip the joystick and move it to control water temperature and flow through the faucet. The hot and cold water supplies join inside the spout to provide water for handwashing and grooming tasks. Two-hole off-centerset deck-mount faucets install onto bathroom sinks and counters that have two holes of varying distances apart.
Brand

Gooseneck-Spout Single-Joystick-Handle Two-Hole Off-Centerset Deck-Mount Bathroom Faucets

Gooseneck-Spout Single-Joystick-Handle Two-Hole Off-Centerset Deck-Mount Bathroom Faucets
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels. These faucets have one handle that extends from the top of the faucet and looks like a joystick. Users can grip the joystick handle and move it to control water temperature and flow through the faucet.

Chrome Faucet Finish

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.