Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

5 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Light Gray Push Bar Drinking Fountain
  • ELKAY
  • Light Gray Push Bar Drinking Fountain Wall, Push Bar Drinking Fountain
  • Item # 34J989
  • Mfr. Model # EZSDLF
  • Drinking Fountain, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, 1 Full Load...More

  • Category : Drinking Fountains
  • ELKAY
  • Wall-Mount, Push Bar Water Cooler Wall-Mount, Push Bar Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC...More

  • Category : Drinking Fountains
Sandalwood Push Button Water Cooler, 3.0 gph
  • ELKAY
  • Sandalwood Push Button Water Cooler, 3.0 gph Free-Standing, Push Button Water Cooler
  • Item # 3H016
  • Mfr. Model # FD7003T1Z
  • Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels...More

  • Category : Drinking Fountains
  • ELKAY
  • Scullery Sink, 1 Station Scullery Sink, 1 Station
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Floor, Number of Stations 1, Back Splash Yes, Side Splash No, Faucet Operation Not...More

  • Category : Scullery Sinks
19" x 18" x 6" Drop-In Sink with 16"&#x
  • ELKAY
  • 19" x 18" x 6" Drop-In Sink with 16" x 11-1/2" Bowl Size 19" x 18" x 6" Drop-In Sink with 16" x 11-1/2" Bowl Size
  • Item # 49WY02
  • Mfr. Model # LRADQ1918603
  • Drop-In Sink, Body Material Stainless Steel, Gauge 18, Overall Length 19 In., Overall Width 18 In., Overall...More

  • Category : Drop-In Sinks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More