Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Plumbing

47 results found that include 295 products

Filter Results By

Results per page:  16 | 32 | 48
Refrigerated Free-Standing Water Cooler with Bottle Filling Stat
Drain, 304 Stainless/Nickel Plated Brass, For Use With
Concealed Deck Faucet 8", Brass Waterway, For Use With
  • ELKAY
  • Multiple product options available

    Drop-In Bar Sink Package, Overall Length 15", Overall Width 15", No. of Bowls 1, ADA Compliant No, Drain Opening 2", Finish Stainless Steel and Faucet Mounting Centers...More

  • Category : Drop-In Sinks
Refrigerated Free-Standing Water Cooler with Hot Water Dispenser
25" x 17" x 6-1/2" Drop-In Sink with Fa
  • ELKAY
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Floor, Number of Stations 2, Back Splash Yes, Side Splash No, Faucet Operation Not...More

  • Category : Scullery Sinks
  • ELKAY
  • Multiple product options available

    Drop-In Sink without Faucet Ledge, Gauge 18, No. of Bowls 1, ADA Compliant No, Drain Opening 3-1/2", Finish Satin and Number of Holes 0; Varies by Overall Length,...More

  • Category : Drop-In Sinks
  • ELKAY
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Floor, Number of Stations 1, Back Splash Yes, Side Splash No, Faucet Operation Not...More

  • Category : Scullery Sinks
  • ELKAY
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Floor, Number of Stations 3, Back Splash Yes, Side Splash No, Faucet Operation Not...More

  • Category : Scullery Sinks
Drain, 304 Stainless Steel, For Use With Various Sinks
Stainless Steel Hand Sink, Without Faucet, Wall Mounting Ty
Stainless Steel Hand Sink, With Faucet, Wall Mounting Type,
Hose
Stainless Steel Hand Sink, Without Faucet, Wall Mounting Ty
Non-Refrigerated Wall Bottle Filling Station, 1 Level, Front
Classroom Sink, 18 ga. Stainless Steel
Classroom Sink, 18 ga. Stainless Steel
Stainless Steel Hand Sink, Without Faucet, Wall Mounting Ty
Stainless Steel Hand Sink, Without Faucet, Wall Mounting Ty
Stainless Steel Hand Sink, Without Faucet, Wall Mounting Ty
Stainless Steel Hand Sink, With Faucet, Wall Mounting Type,
Stainless Steel Hand Sink, Without Faucet, Wall Mounting Ty
Results per page:  16 | 32 | 48

When you need plumbing supplies, turn to Grainger. Find ball valves for commercial and residential plumbing, filters, filter cartridges and fittings. Looking for an electric or gas hot water heater? We have hundreds, along with all the supplies you need to install them. We carry a complete line of bathroom fixtures, PVC and CPVC tubing. Make Grainger your one stop for plumbing supplies.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More