Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Plumbing

294 Results Found that Include 479 Products

Results per page:  16 | 32 | 48
Vacuum Breaker Kit, For Use With Regal Flush Valves
Ice Machines Replacement Filter Cartridge
  • EVERPURE
  • Ice Machines Replacement Filter Cartridge Ice Machines Replacement Filter Cartridge
  • Item # 5WFE8
  • Mfr. Model # EV9612-27
  • Replacement Filter Cartridge, Fits Brand Everpure, For Use With Mfr. No. EV9272-41, EV9272-22, EV9272-23,...More

  • Category : Direct Connect Filter Cartridges
Toilet/Urinal Flush Valve Retrofit Kit, Side Mounting Posit
Strut Mounted Cushioned Clamp, Electro Galvanized Gold
  • ZSI
  • Strut Mounted Cushioned Clamp, Electro Galvanized Gold Cushioned Clamp
  • Item # 4MVK5
  • Mfr. Model # T014T018
  • Cushioned Clamp, Strut Mounted, Tube Size 7/8 In, Max Load 1,000 Lb, Material of Construction Electro...More

  • Category : Pipe Hangers and Clamps
100 ft. Natural Nylon Tubing, 1/4" Outside Dia.,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 100 ft. Natural Nylon Tubing, 1/4" Outside Dia., 11/64" Inside Dia. 100 ft. Natural Nylon Tubing, 1/4" Outside Dia., 11/64" Inside Dia.
  • Item # 2VDN6
  • Mfr. Model # 2VDN6
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

  • Category : Nylon Tubing
Brass Automatic Vent Valve, 1/4" Inlet Size
  • Brass Automatic Vent Valve, 1/4" Inlet Size Vent Valves
  • Item # 4A821
  • Mfr. Model # FV-4-1/4
  • Automatic Vent Valve, Inlet Size 1/4 In., Body Material Brass, Connection Type MNPT, Float Material...More

  • Category : Vent Valves
Toilet Seat, Elongated, Without Cover, 18" Bolt to Sea
  • Toilet Seat, Elongated, Without Cover, 18" Bolt to Seat Front Toilet Seat
  • Item # 4TMH8
  • Mfr. Model # 5901100.020
  • Toilet Seat, Elongated, Front Type Open, Without Cover, Material Solid Polypropylene, Bolt to Seat Front 18...More

  • Category : Toilet Seats
Acoustical Ceiling Tile, 24" Width, 24" Length, 3/
1.6 gpm Toilet Manual Flush Valve, 11-1/2" Rough-In
  • SLOAN
  • 1.6 gpm Toilet Manual Flush Valve, 11-1/2" Rough-In Manual Flush Valve
  • Item # 2VEC7
  • Mfr. Model # REGAL 111 XL
  • Manual Flush Valve, Fixture Type Toilet, Gallons per Flush 1.6, Inlet Size 1 In., Spud Coupling 1-1/2 In.,...More

  • Category : Manual Flush Valves
Polypropylene, Carbon Filter Cartridge, For EZH2O® Bottle Fi
Chrome Wall Mount Shower Head, 2.5 GPM
Brass,Valox, Rubber, Celcon, Steel Regulator Kit, For Elkay
  • ELKAY
  • Brass, Valox, Rubber, Celcon, Steel Regulator Kit, For Elkay and Halsey Taylor Pushbar-Activated and Regulator Kit
  • Item # 15W925
  • Mfr. Model # 98732C
  • Regulator Kit, For Use With Elkay and Halsey Taylor Pushbar-Activated and SCWT Models, For Use With Mfr....More

  • Category : Drinking Fountain Parts
Brass Solenoid Valve Less Coil, 2-Way Valve Design, Normall
  • TM

    Grainger Choice

  • DAYTON
  • Brass Solenoid Valve Less Coil, 2-Way Valve Design, Normally Closed Valve Configuration Solenoid Valve Less Coil, Brass, 150 psi max
  • Item # 1A577
  • Mfr. Model # 1A577
  • Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 5/8...More

  • Category : Solenoid Valves Less Coil
Sensor Assembly, For Use With G2, Optima Plus
Chrome Rubber Spray Valve, Pre-Rinse, For Use With Pre-Rins
Residential Hot Water Dispenser, Twist Lever Handle Design,
Washer,Pipe Dia 1 1/4 To 1 1/2 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Washer, Pipe Dia 1 1/4 To 1 1/2 In, PK10 Washer,Pipe Dia 1 1/4 To 1 1/2 In,PK10
  • Item # 1PPB4
  • Mfr. Model # 1PPB4
  • Washer, Lavatory/Kitchen, Polyethylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 to 1 1/2 In., For Use...More

  • Category : Nuts and Washers
4" x 10 ft. PVC Pipe, Schedule 80, Gray
  • GF PIPING SYSTEMS
  • 4" x 10 ft. PVC Pipe, Schedule 80, Gray PVC Pipe
  • Item # 1VFA5
  • Mfr. Model # H0800400PG1000
  • Pipe, Connection Type Plain End, Pipe Size 4 In., Length 10 ft., Schedule 80, Material PVC, Max. Pressure 320...More

  • Category : PVC Pipe
Electronic Module, For Use With G2
Brass Sweat x Sweat Ball Valve, Lever, 3/4" Pipe&
110/120VAC Brass Slow Closing Solenoid Valve, Normally Clos
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More