Skip Content

3M Plumbing

60 results found that include 191 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • String and Blanket Wound Cartridges
    • Multiple product options available

      Multiple product options available

    • Category : Filter Cartridges
  • Quick Connect Filters, fits Brand: 3M
    • Multiple product options available

      Multiple product options available

    • Category : Quick Connect Filters
  • Buna N O-Ring, For Use With: AP200 Housing Series
    Buna N O-Ring, For Use With: AP200 Housing Series
    • 3M
    • Item # 54EJ84
    • Mfr. Model # O Ring - AP200 System
    • O-Ring, Mesh Size N/A, Buna N, For Use With AP200 Housing Series

    • Category : Filtration Accessories
  • Solid Cartridges
    • Multiple product options available

      Multiple product options available

    • Category : Filter Cartridges
  • Quick Connect Filters, fits Brand: Aqua-Pure
    • Multiple product options available

      Multiple product options available

    • Category : Quick Connect Filters
  • Filter
    • 3M
    • Multiple product options available

      Multiple product options available

    • Category : Filtration Systems
  • Reverse Osmosis System, Includes: Tank, Faucet
    Reverse Osmosis System, Includes: Tank, Faucet
    • 3M
    • Item # 54TL24
    • Mfr. Model # 3MRO301
    • Reverse Osmosis System, Size 18.95 gdp, Membrane Type TFC, Max. Influent TDS 1200 mg/L, Recovery Rate 33...More

    • Category : RO Systems
  • 3/4" NPT Polypropylene Prefilter System, 3.34 gpm, 125
    3/4" NPT Polypropylene Prefilter System, 3.34 gpm, 125
    • 3M
    • Item # 54EK39
    • Mfr. Model # SF165
    • Prefilter System, Microns 3, Flow Rate 3.34 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Pressure Drop 1...More

    • Category : Filtration Systems
  • 1/2" NPT Polypropylene Water Filter System, 5 gpm,
    1/2" NPT Polypropylene Water Filter System, 5 gpm,
    • 3M
    • Item # 54EK25
    • Mfr. Model # BEV190
    • Water Filter System, Microns 0.2, Flow Rate 5 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Pressure Drop...More

    • Category : Filtration Systems
  • 3/8" NPT Polypropylene Water Filter System, 2.1 gpm,&#
    3/8" NPT Polypropylene Water Filter System, 2.1 gpm,&#
    • 3M
    • Item # 54EK22
    • Mfr. Model # HF165-CL
    • Water Filter System, Microns 5, Flow Rate 2.1 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Pressure Drop...More

    • Category : Filtration Systems
  • 8" x 8" x 44" Water Softener with Salt
    8" x 8" x 44" Water Softener with Salt
    • 3M
    • Item # 54EJ97
    • Mfr. Model # 3MWTS100
    • Water Softener, Demand Initiated Regeneration, Service Flow Rate (GPM) 9, Duplex Max. Grain Capacity, Salt...More

    • Category : Water Softeners
  • Buna N O-Ring, For Use With: SS4 Housing Series
    Buna N O-Ring, For Use With: SS4 Housing Series
    • 3M
    • Item # 54EJ85
    • Mfr. Model # O Ring - SS4 Housing
    • O-Ring, Mesh Size N/A, Buna N, For Use With SS4 Housing Series

    • Category : Filtration Accessories
  • Reverse Osmosis System
    Reverse Osmosis System
    • 3M
    • Item # 54EK10
    • Mfr. Model # ScaleGard HP Reverse Osmosis System
    • Reverse Osmosis System, Size 750 gpd, Membrane Type TFC, Max. Influent TDS 1000mg/L, Recovery Rate 33...More

    • Category : RO Systems
  • 3/8" NPT Polypropylene Water Filter System, 3.34 gpm,&
    3/8" NPT Polypropylene Water Filter System, 3.34 gpm,&
    • 3M
    • Item # 54EK14
    • Mfr. Model # BEV160
    • Water Filter System, Microns 0.2, Flow Rate 3.34 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Pressure...More

    • Category : Filtration Systems
  • Reverse Osmosis System
    Reverse Osmosis System
    • 3M
    • Item # 54EJ74
    • Mfr. Model # SGLP100-CL-BP
    • Reverse Osmosis System, Size 100 gpd, Membrane Type TFC, Max. Influent TDS 1000mg/L, Recovery Rate 33...More

    • Category : RO Systems
  • Reverse Osmosis System
    Reverse Osmosis System
    • 3M
    • Item # 54EK51
    • Mfr. Model # TFS450 System
    • Reverse Osmosis System, Size 300 gpd, Membrane Type TFC, Max. Influent TDS 1000mg/L, Recovery Rate 33...More

    • Category : RO Systems
  • 14" x 25" x 27" Water Softener with Salt
    14" x 25" x 27" Water Softener with Salt
    • 3M
    • Item # 54EK47
    • Mfr. Model # FSCWS034ME-CAB
    • Water Softener, Demand Initiated Regeneration, Service Flow Rate (GPM) 2, Duplex Max. Grain Capacity, Salt...More

    • Category : Water Softeners
  • 3/8" NPT Polypropylene Water Filter System, 5 gpm,
    3/8" NPT Polypropylene Water Filter System, 5 gpm,
    • 3M
    • Item # 54EK02
    • Mfr. Model # BEV130
    • Water Filter System, Microns 0.5, Flow Rate 5 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Pressure Drop...More

    • Category : Filtration Systems
  • Black Pipe Primer, Size 64
    Black Pipe Primer, Size 64
    • 3M
    • Item # 2GKR7
    • Mfr. Model # 42768
    • Pipe Primer, Size (Oz.) 64, 1 gal., Dry Time 15 min., Black, Flash Point (F) -14 Degrees F (-26 Degrees C),...More

    • Category : Pipe Cements and Cleaners
  • 5 Micron Rating Filter Cartridge, 3" Diameter, 20"
    Carbon Filter Cartridges
    • 3M
    • Item # 54EJ79
    • Mfr. Model # CFS017S-C20
    • Filter Cartridge, Carbon Filter Cartridges, 5 Micron Rating, Height 20 In., Filter Diameter 3 In., Filter...More

    • Category : Filter Cartridges
  • Replacement Filter Filter Housing, Plastic, 1-1/2" NPT
    Replacement Filter Filter Housing, Plastic, 1-1/2" NPT
    • 3M
    • Item # 54EK06
    • Mfr. Model # CFS22-1.5
    • Filter Housing, Replacement Filter, Size 1-1/2 In. NPT, Inputs/Outputs 1-1/2 In. NPT, Height (In.) 7-1/4,...More

    • Category : Filter Housings
  • Plastic Housing Wrench, For Use With: AP100 Housing Se
    Plastic Housing Wrench, For Use With: AP100 Housing Se
    • 3M
    • Item # 54EJ81
    • Mfr. Model # 6843432C
    • Housing Wrench, Mesh Size N/A, Plastic, For Use With AP100 Housing Series

    • Category : Filtration Accessories
  • 1/2" NPT Polypropylene Water Filter System, 2.2 gpm,&#
    1/2" NPT Polypropylene Water Filter System, 2.2 gpm,&#
    • 3M
    • Item # 48XT84
    • Mfr. Model # HF160-CL
    • Water Filter System, Microns 0.2, Flow Rate 2.2 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Pressure...More

    • Category : Filtration Systems
  • Polypropylene Coupler, Mesh Size 1-3/4" O.D. x 1"
    Polypropylene Coupler, Mesh Size 1-3/4" O.D. x 1"
    • 3M
    • Item # 2MHX1
    • Mfr. Model # Coupler
    • Coupler, Mesh Size 1-3/4 In. O.D. x 1 In. I.D, Polypropylene, For Use With Stacking Two Cartridges In Two...More

    • Category : Filtration Accessories
  • Buna N O-Ring, For Use With: AP800 Housing Series
    Buna N O-Ring, For Use With: AP800 Housing Series
    • 3M
    • Item # 54EJ82
    • Mfr. Model # O Ring - AP800 Series Housing
    • O-Ring, Mesh Size N/A, Buna N, For Use With AP800 Housing Series

    • Category : Filtration Accessories
  • 20-1/2" Cast Iron And Steel Filter Housing with 1
    20-1/2" Cast Iron And Steel Filter Housing with 1
    • 3M
    • Item # 3P770
    • Mfr. Model # 6AL1
    • Resin Bonded, NPT 2 In, Housing Material Low Cast Iron and Steel, Cartridges Required 6

    • Category : Specialty Filters
  • Buna N O-Ring, For Use With: AP100 Housing Series
    Buna N O-Ring, For Use With: AP100 Housing Series
    • 3M
    • Item # 54EJ80
    • Mfr. Model # O Ring - AP100 Series Housing
    • O-Ring, Mesh Size N/A, Buna N, For Use With AP100 Housing Series

    • Category : Filtration Accessories
  • 12-7/8" Cast Iron And Steel Filter Housing with 1
    12-7/8" Cast Iron And Steel Filter Housing with 1
    • 3M
    • Item # 3P768
    • Mfr. Model # 1B1
    • Filter Housing, Resin Bonded, Without Bypass, Capacity (Gal.) -, Flow Rate (GPM) 16, Max. Pressure (PSI) 150,...More

    • Category : Specialty Filters
  • 3/8" NPT Polypropylene Coffee Filter System, 5 gpm,&#x
    3/8" NPT Polypropylene Coffee Filter System, 5 gpm,&#x
    • 3M
    • Item # 54EK04
    • Mfr. Model # BREW120-MS
    • Coffee Filter System, Microns 0.2, Flow Rate 5 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Pressure...More

    • Category : Filtration Systems
  • Water Filter, For Use With: Mfr. No. HF160-CL
    Water Filter, For Use With: Mfr. No. HF160-CL
    • 3M
    • Item # 48XT85
    • Mfr. Model # HF60-CL
    • Water Filter, Pipe Size (In.) 3/8, 0.2 Microns, Height (In.) 12-1/2, Dia. (In.) 4-3/8, Flow Rate (GPM) 2.2,...More

    • Category : Filtration System Accessories
  • 3/4" NPT Polypropylene Prefilter System, 15 gpm, 125&#
    3/4" NPT Polypropylene Prefilter System, 15 gpm, 125&#
    • 3M
    • Item # 54EK37
    • Mfr. Model # DP390
    • Prefilter System, Microns 0.2, Flow Rate 15 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Pressure Drop 1...More

    • Category : Filtration Systems
  • 3/8" NPT Polypropylene Water Filter System, 2.2 gpm,&#
    3/8" NPT Polypropylene Water Filter System, 2.2 gpm,&#
    • 3M
    • Item # 54EK18
    • Mfr. Model # HF160-CLS
    • Water Filter System, Microns 0.2, Flow Rate 2.2 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Pressure...More

    • Category : Filtration Systems
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More