Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

STRAUB Plumbing

13 results found that include 29 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Pipe Fitting Material
Pipe Size - Pipe Fitting
Gasket Material
Fitting Length
Number of Bolts
Temp. Range
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Viewing as

List Table
  • Grip L Pipe Couplings
    • STRAUB
    • Multiple product options available

      Join plain-end pipes without special preparation or special tools, and create a leaktight, pull-out-resistant seal. Made of 316 stainless steel, these reusable couplings dampen vibration and handle pipe misalignment.

      Multiple product options available

  • Open Flex Wrap-Around Pipe Couplings
    • STRAUB
    • Multiple product options available

      Join plain-end pipes without special preparation or special tools, and create a leaktight, pull-out-resistant seal. These reusable, 304 stainless steel couplings dampen vibration and handle pipe misalignment. The split gasket design allows them to be installed without pipe disassembly.

      Multiple product options available

  • Pipe Coupling, 1" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 1" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1 In., Gasket Material Nitrile, Fitting Length 1-13/16 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 34mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y11
    • Mfr. Model # STR20101
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1 In., Gasket Material...More

  • Pipe Coupling, 1-1/4" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 1-1/4" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1-1/4 In., Gasket Material Nitrile, Fitting Length 2-13/32 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 42mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y12
    • Mfr. Model # STR20201
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1-1/4 In., Gasket Material...More

  • Pipe Coupling, 1-1/2" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 1-1/2" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1-1/2 In., Gasket Material Nitrile, Fitting Length 2-13/32 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 48mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y13
    • Mfr. Model # STR20301
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1-1/2 In., Gasket Material...More

  • Pipe Coupling, 2" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 2" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 2 In., Gasket Material Nitrile, Fitting Length 3 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 60mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y14
    • Mfr. Model # STR20451
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 2 In., Gasket Material...More

  • Pipe Coupling, 6" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 6" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 6 In., Gasket Material Nitrile, Fitting Length 4-5/16 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 168mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y19
    • Mfr. Model # STR21351
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 6 In., Gasket Material...More

  • Pipe Coupling, 2-1/2" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 2-1/2" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 2-1/2 In., Gasket Material Nitrile, Fitting Length 3-45/64 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 73mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y15
    • Mfr. Model # STR20501
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 2-1/2 In., Gasket Material...More

  • Pipe Coupling, 8" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 8" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 8 In., Gasket Material Nitrile, Fitting Length 5-39/64 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 219mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y20
    • Mfr. Model # STR21401
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 8 In., Gasket Material...More

  • Pipe Coupling, 3" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 3" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 3 In., Gasket Material Nitrile, Fitting Length 3-45/64 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 89mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y16
    • Mfr. Model # STR20651
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 3 In., Gasket Material...More

  • Pipe Coupling, 3/4" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 3/4" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 3/4 In., Gasket Material Nitrile, Fitting Length 1-13/16 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 27mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y10
    • Mfr. Model # STR20001
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 3/4 In., Gasket Material...More

  • Pipe Coupling, 5" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 5" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 5 In., Gasket Material Nitrile, Fitting Length 4-5/16 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 140mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y18
    • Mfr. Model # STR21151
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 5 In., Gasket Material...More

  • Pipe Coupling, 4" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 4" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 4 In., Gasket Material Nitrile, Fitting Length 3-45/64 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 114mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y17
    • Mfr. Model # STR20901
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 4 In., Gasket Material...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More