Skip Content

DMI Plumbing

15 results found that include 15 products

Filter Results By

Applied Filters

Clear All

Item
Type
Material
Color
Frame
Length
Dia.
Brand
Price
Shop By

Viewing as

List
  • 20" Toilet Mount Aluminum Toilet Safety, White
    20" Toilet Mount Aluminum Toilet Safety, White
    • DMI
    • Item # 52JT82
    • Mfr. Model # 521-1810-9602
    • Toilet Safety, Toilet Mount, Aluminum, Textured Finish, Color White, Aluminum Frame, Length 20 In., Width 12...More

  • 19" Backrest Aluminum, Plastic Tub and Shower Seat, Wh
    19" Backrest Aluminum, Plastic Tub and Shower Seat, Wh
    • DMI
    • Item # 52JT57
    • Mfr. Model # 522-1733-1900
    • Tub and Shower Seat, Backrest, Aluminum, Plastic, Textured Finish, Color White, Aluminum, Plastic Frame,...More

  • 18" Wall Mount Steel Grab Bar, White
    18" Wall Mount Steel Grab Bar, White
    • DMI
    • Item # 52JT79
    • Mfr. Model # 521-1550-1918
    • Grab Bar, Wall Mount, Steel, Powder Coated Finish, Color White, Steel Frame, Length 18 In., Width 3-1/2 In.,...More

  • 15-3/4" Smooth Aluminum, Plastic Bath Seat, White
    15-3/4" Smooth Aluminum, Plastic Bath Seat, White
    • DMI
    • Item # 52JT51
    • Mfr. Model # 522-1712-1999
    • Bath Seat, Smooth, Aluminum, Plastic, Textured Finish, Color White, Aluminum, Plastic Frame, Length 15-3/4...More

  • 19" Smooth Aluminum, Plastic Bench, White
    19" Smooth Aluminum, Plastic Bench, White
    • DMI
    • Item # 52JT47
    • Mfr. Model # 522-1734-1900
    • Bench, Smooth, Aluminum, Plastic, Textured Finish, Color White, Aluminum, Plastic Frame, Length 19 In., Width...More

  • 12" Wall Mount Steel Grab Bar, White
    12" Wall Mount Steel Grab Bar, White
    • DMI
    • Item # 52JT77
    • Mfr. Model # 521-1550-1912
    • Grab Bar, Wall Mount, Steel, Powder Coated Finish, Color White, Steel Frame, Length 12 In., Width 3-1/2 In.,...More

  • 16" Transport Aluminum, Plastic Shower Seat, White
    16" Transport Aluminum, Plastic Shower Seat, White
    • DMI
    • Item # 52JT56
    • Mfr. Model # 522-1702-1900
    • Shower Seat, Transport, Aluminum, Plastic, Smooth Finish, Color White, Aluminum, Vinyl, PVC Frame, Length 16...More

  • 18" Concealed Wall Mount Aluminum, Plastic Shower Seat,
    18" Concealed Wall Mount Aluminum, Plastic Shower Seat,
    • DMI
    • Item # 52JT52
    • Mfr. Model # 522-1709-1900
    • Shower Seat, Concealed Wall Mount, Aluminum, Plastic, Textured Finish, Color White, Aluminum, Plastic Frame,...More

  • 12" Knurled Steel Grab Bar, Silver
    12" Knurled Steel Grab Bar, Silver
    • DMI
    • Item # 52JT69
    • Mfr. Model # 521-1530-0612
    • Grab Bar, Knurled, Steel, Chrome Plated Finish, Color Silver, Steel Frame, Length 12 In., Width 1-1/4 In.,...More

  • 19" Smooth Aluminum, Plastic Tub and Shower Seat, Whit
    19" Smooth Aluminum, Plastic Tub and Shower Seat, Whit
    • DMI
    • Item # 52JT58
    • Mfr. Model # 522-1735-1900
    • Tub and Shower Seat, Smooth, Aluminum, Plastic, Textured Finish, Color White, Aluminum, Plastic Frame, Length...More

  • 32" Knurled Steel Grab Bar, Silver
    32" Knurled Steel Grab Bar, Silver
    • DMI
    • Item # 52JT73
    • Mfr. Model # 521-1530-0632
    • Grab Bar, Knurled, Steel, Chrome Plated Finish, Color Silver, Steel Frame, Length 32 In., Width 1-1/4 In.,...More

  • 16" Wall Mount Steel Grab Bar, White
    16" Wall Mount Steel Grab Bar, White
    • DMI
    • Item # 52JT78
    • Mfr. Model # 521-1550-1916
    • Grab Bar, Wall Mount, Steel, Powder Coated Finish, Color White, Steel Frame, Length 16 In., Width 3-1/2 In.,...More

  • 18" Knurled Steel Grab Bar, Silver
    18" Knurled Steel Grab Bar, Silver
    • DMI
    • Item # 52JT71
    • Mfr. Model # 521-1530-0618
    • Grab Bar, Knurled, Steel, Chrome Plated Finish, Color Silver, Steel Frame, Length 18 In., Width 1-1/4 In.,...More

  • 16" Knurled Steel Grab Bar, Silver
    16" Knurled Steel Grab Bar, Silver
    • DMI
    • Item # 52JT70
    • Mfr. Model # 521-1530-0616
    • Grab Bar, Knurled, Steel, Chrome Plated Finish, Color Silver, Steel Frame, Length 16 In., Width 1-1/4 In.,...More

  • 24" Knurled Steel Grab Bar, Silver
    24" Knurled Steel Grab Bar, Silver
    • DMI
    • Item # 52JT72
    • Mfr. Model # 521-1530-0624
    • Grab Bar, Knurled, Steel, Chrome Plated Finish, Color Silver, Steel Frame, Length 24 In., Width 1-1/4 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More