Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GENOVA Plumbing

81 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Plug, MIP, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU80
    Mfr. Model #
    41830
    Plug, MIP, 3" Pipe Size - Pipe Fitting
    Web Price $3.70 / each
  • Sanitary Elbow, 90°, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU68
    Mfr. Model #
    42840
    Sanitary Elbow, 90°, Hub, 4" Pipe Size - Pipe
    Web Price $6.45 / each
  • Short Turn Elbow, 90°, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU49
    Mfr. Model #
    40740
    Short Turn Elbow, 90°, Hub, 4" Pipe Size - Pi
    Web Price $5.40 / each
  • Cap, Hub, 6" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU40
    Mfr. Model #
    40156
    Cap, Hub, 6" Pipe Size - Pipe Fitting
    Web Price $10.75 / each
  • Plug, MIP, 6" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU63
    Mfr. Model #
    41860
    Plug, MIP, 6" Pipe Size - Pipe Fitting
    Web Price $14.55 / each
  • Coupling, Hub, 6" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU41
    Mfr. Model #
    40160
    Coupling, Hub, 6" Pipe Size - Pipe Fitting
    Web Price $11.50 / each
  • Adapter Bushing, Sewer Spigot x PVC-DWV Hub, 4" x 1-1/2" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU78
    Mfr. Model #
    40241
    Adapter Bushing, Sewer Spigot x PVC-DWV Hub, 4" x
    Web Price $9.95 / each
  • Wye, Hub, 6" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU52
    Mfr. Model #
    41060
    Wye, Hub, 6" Pipe Size - Pipe Fitting
    Web Price $32.20 / each
  • Sanitary Elbow, 90°, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU67
    Mfr. Model #
    42830
    Sanitary Elbow, 90°, Hub, 3" Pipe Size - Pipe
    Web Price $5.30 / each
  • Adapter Bushing, Sewer Spigot x PVC-DWV Hub, 4" x 2" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU79
    Mfr. Model #
    40242
    Adapter Bushing, Sewer Spigot x PVC-DWV Hub, 4" x
    Web Price $11.00 / each
  • Coupling, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    34CE09
    Mfr. Model #
    60130
    Coupling, Hub, 3" Pipe Size - Pipe Fitting
    Web Price $2.07 / each
  • 19" to 55" PVC Universal Downspout Extender, White

    Brand
    GENOVA
    Item #
    34CE14
    Mfr. Model #
    AW575
    19" to 55" PVC Universal Downspout Extender, White
    Web Price $13.35 / each
  • Adapter, Sewer Hub, 3" x 4" x 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU74
    Mfr. Model #
    45344
    Adapter, Sewer Hub, 3" x 4" x 4" Pipe S
    Web Price $6.25 / each
  • Elbow, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    34CE10
    Mfr. Model #
    62830
    Elbow, Hub, 3" Pipe Size - Pipe Fitting
    Web Price $5.65 / each
  • Bull Nose Tee, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU56
    Mfr. Model #
    41440
    Bull Nose Tee, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $6.60 / each
  • Elbow, 45°, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU46
    Mfr. Model #
    40630
    Elbow, 45°, Hub, 3" Pipe Size - Pipe Fitting
    Web Price $3.75 / each
  • 19" to 55" PVC Universal Downspout Extender, Brown

    Brand
    GENOVA
    Item #
    34CE15
    Mfr. Model #
    AB575
    19" to 55" PVC Universal Downspout Extender, Brown
    Web Price $13.90 / each
  • Cap, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU39
    Mfr. Model #
    40154
    Cap, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $2.70 / each
  • Wye, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU51
    Mfr. Model #
    41040
    Wye, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $9.05 / each
  • Sanitary Tee, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU54
    Mfr. Model #
    41140
    Sanitary Tee, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $8.45 / each
  • Cap, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU38
    Mfr. Model #
    40153
    Cap, Hub, 3" Pipe Size - Pipe Fitting
    Web Price $2.53 / each
  • Floor Strainer, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU76
    Mfr. Model #
    49240
    Floor Strainer, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $4.15 / each
  • Reducing Coupling, Hub, 4" x 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU37
    Mfr. Model #
    40143
    Reducing Coupling, Hub, 4" x 3" Pipe Size -
    Web Price $5.20 / each
  • Downspout Adapter, Sewer Hub, 2" x 3" x 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU81
    Mfr. Model #
    45233
    Downspout Adapter, Sewer Hub, 2" x 3" x 3"&#
    Web Price $2.94 / each
  • Coupling, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU36
    Mfr. Model #
    40140
    Coupling, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $3.40 / each
  • 19" to 55" PVC Universal Downspout Extender, Tan

    Brand
    GENOVA
    Item #
    34CE17
    Mfr. Model #
    AT575
    19" to 55" PVC Universal Downspout Extender, Tan
    Web Price $13.35 / each
  • 10 ft. PVC Downspout, White

    Brand
    GENOVA
    Item #
    34CE18
    Mfr. Model #
    AW200
    10 ft. PVC Downspout, White
    Web Price $14.30 / each
  • 10 ft. PVC Downspout, White

    Brand
    GENOVA
    Item #
    34CE20
    Mfr. Model #
    AW300
    10 ft. PVC Downspout, White
    Web Price $17.55 / each
  • DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    34CE07
    Mfr. Model #
    60031F
    DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pi
    Web Price $23.45 / each
  • 10 ft. PVC Downspout, Brown

    Brand
    GENOVA
    Item #
    34CE21
    Mfr. Model #
    AB300
    10 ft. PVC Downspout, Brown
    Web Price $17.55 / each
  • DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    34CE05
    Mfr. Model #
    60031
    DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pi
    Web Price $27.80 / each
  • Flange, Hub, 4" x 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    34CE02
    Mfr. Model #
    65134
    Flange, Hub, 4" x 3" Pipe Size - Pipe Fittin
    Web Price $8.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More