Skip Content

Plumbing

22 results found that include 22 products

Filter Results By

Applied Filters

Clear All

Connection Type
Pipe Size
Brand
Price

Viewing as

List
  • 2" Carbon Steel ANSI 150 Class Piston Valve
    2" Carbon Steel ANSI 150 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE08
    • Mfr. Model # KVNF-0150-V111-FLG-0200-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 150 Class, Pipe Size 2 In., Inlet Pressure...More

  • 1-1/2" Carbon Steel ANSI 300 Class Piston Valve
    1-1/2" Carbon Steel ANSI 300 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE36
    • Mfr. Model # KVNF-0300-V111-FLG-0150-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 300 Class, Pipe Size 1-1/2 In., Inlet Pressure...More

  • 1/2" Carbon Steel ANSI 300 Class Piston Valve
    1/2" Carbon Steel ANSI 300 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE51
    • Mfr. Model # KVNF-0300-V111-FLG-0050-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 300 Class, Pipe Size 1/2 In., Inlet Pressure...More

  • 1/2" Carbon Steel ANSI 150 Class Piston Valve
    1/2" Carbon Steel ANSI 150 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CD88
    • Mfr. Model # KVNF-0150-V111-FLG-0050-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 150 Class, Pipe Size 1/2 In., Inlet Pressure...More

  • 1" Carbon Steel Socket Weld Piston Valve
    1" Carbon Steel Socket Weld Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE14
    • Mfr. Model # KVSN-0900-V111-NPT-0100-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type Socket Weld, Pipe Size 1 In., Inlet Pressure 0-900...More

  • 2" Carbon Steel ANSI 300 Class Piston Valve
    2" Carbon Steel ANSI 300 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CD91
    • Mfr. Model # KVNF-0300-V111-FLG-0200-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 300 Class, Pipe Size 2 In., Inlet Pressure...More

  • 3/4" Carbon Steel NPT Piston Valve
    3/4" Carbon Steel NPT Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE10
    • Mfr. Model # KVMN-0900-V111-NPT-0075-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type NPT, Pipe Size 3/4 In., Inlet Pressure 0-900 psi...More

  • 2-1/2" Carbon Steel ANSI 150 Class Piston Valve
    2-1/2" Carbon Steel ANSI 150 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE02
    • Mfr. Model # KVNF-0150-V111-FLG-0250-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 150 Class, Pipe Size 2-1/2 In., Inlet Pressure...More

  • 1-1/2" Carbon Steel NPT Piston Valve
    1-1/2" Carbon Steel NPT Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CD96
    • Mfr. Model # KVMN-0900-V111-NPT-0150-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type NPT, Pipe Size 1-1/2 In., Inlet Pressure 0-900 psi...More

  • 2-1/2" Carbon Steel ANSI 300 Class Piston Valve
    2-1/2" Carbon Steel ANSI 300 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CD86
    • Mfr. Model # KVNF-0300-V111-FLG-0250-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 300 Class, Pipe Size 2-1/2 In., Inlet Pressure...More

  • 1" Carbon Steel ANSI 300 Class Piston Valve
    1" Carbon Steel ANSI 300 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE57
    • Mfr. Model # KVNF-0300-V111-FLG-0100-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 300 Class, Pipe Size 1 In., Inlet Pressure...More

  • 1" Carbon Steel NPT Piston Valve
    1" Carbon Steel NPT Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE18
    • Mfr. Model # KVMN-0900-V111-NPT-0100-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type NPT, Pipe Size 1 In., Inlet Pressure 0-900 psi...More

  • 1/2" Carbon Steel NPT Piston Valve
    1/2" Carbon Steel NPT Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE31
    • Mfr. Model # KVMN-0900-V111-NPT-0050-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type NPT, Pipe Size 1/2 In., Inlet Pressure 0-900 psi...More

  • 2" Carbon Steel NPT Piston Valve
    2" Carbon Steel NPT Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE41
    • Mfr. Model # KVMN-0900-V111-NPT-0200-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type NPT, Pipe Size 2 In., Inlet Pressure 0-900 psi...More

  • 3/4" Carbon Steel ANSI 150 Class Piston Valve
    3/4" Carbon Steel ANSI 150 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE26
    • Mfr. Model # KVNF-0150-V111-FLG-0075-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 150 Class, Pipe Size 3/4 In., Inlet Pressure...More

  • 2" Carbon Steel Socket Weld Piston Valve
    2" Carbon Steel Socket Weld Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE30
    • Mfr. Model # KVSN-0900-V111-NPT-0200-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type Socket Weld, Pipe Size 2 In., Inlet Pressure 0-900...More

  • 1-1/2" Carbon Steel Socket Weld Piston Valve
    1-1/2" Carbon Steel Socket Weld Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CD77
    • Mfr. Model # KVSN-0900-V111-NPT-0150-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type Socket Weld, Pipe Size 1-1/2 In., Inlet Pressure...More

  • 1/2" Carbon Steel Socket Weld Piston Valve
    1/2" Carbon Steel Socket Weld Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE55
    • Mfr. Model # KVSN-0900-V111-NPT-0050-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type Socket Weld, Pipe Size 1/2 In., Inlet Pressure...More

  • 1-1/2" Carbon Steel ANSI 150 Class Piston Valve
    1-1/2" Carbon Steel ANSI 150 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE03
    • Mfr. Model # KVNF-0150-V111-FLG-0150-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 150 Class, Pipe Size 1-1/2 In., Inlet Pressure...More

  • 3" Carbon Steel ANSI 300 Class Piston Valve
    3" Carbon Steel ANSI 300 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE54
    • Mfr. Model # KVNF-0300-V111-FLG-0300-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 300 Class, Pipe Size 3 In., Inlet Pressure...More

  • 3" Carbon Steel ANSI 150 Class Piston Valve
    3" Carbon Steel ANSI 150 Class Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CE28
    • Mfr. Model # KVNF-0150-V111-FLG-0300-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type ANSI 150 Class, Pipe Size 3 In., Inlet Pressure...More

  • 3/4" Carbon Steel Socket Weld Piston Valve
    3/4" Carbon Steel Socket Weld Piston Valve
    • KLINGER PISTON VALVES
    • Item # 45CD75
    • Mfr. Model # KVSN-0900-V111-NPT-0075-M2
    • Piston Valve, Body Material Carbon Steel, Connection Type Socket Weld, Pipe Size 3/4 In., Inlet Pressure...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More