Skip Content

CHRISTY'S Plumbing

44 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Type
Size (Oz.)
Color
For Use With
Brand
Price
Shop By

Viewing as

List
  • Blue Glue and Purple Primer Cement and Primer, Regular Bodied, Size (2) - 8 oz. Cans, For Use With P

    Brand
    CHRISTY'S
    Item #
    53UH68
    Mfr. Model #
    RH-RHBV-HDYPK-HP-20
    Blue Glue and Purple Primer Cement and Primer, Regular
    Web Price $16.40 / each
  • Blue Solvent Cement, Medium Bodied, Size 32, For Use With PVC Pipe and Fittings

    Brand
    CHRISTY'S
    Item #
    45RF98
    Mfr. Model #
    RH.RHBV.QT6
    Blue Solvent Cement, Medium Bodied, Size 32, For Use W
    Web Price $33.90 / each
  • Blue Solvent Cement, Medium Bodied, Size 16, For Use With PVC Pipe and Fittings

    Brand
    CHRISTY'S
    Item #
    45RF97
    Mfr. Model #
    RH.RHBV.PT.10
    Blue Solvent Cement, Medium Bodied, Size 16, For Use W
    Web Price $18.60 / each
  • Blue Solvent Cement, Medium Bodied, Size 8, For Use With PVC Pipe and Fittings

    Brand
    CHRISTY'S
    Item #
    45RF96
    Mfr. Model #
    RH.RHBV.HP36
    Blue Solvent Cement, Medium Bodied, Size 8, For Use Wi
    Web Price $11.65 / each
  • Purple Primer, Regular Bodied, Size 16 oz., For Use With PVC, CPVC and ABS Pipe

    Brand
    CHRISTY'S
    Item #
    53UH61
    Mfr. Model #
    RH-PURP-PT-12
    Purple Primer, Regular Bodied, Size 16 oz., For Use Wi
    Web Price $14.55 / each
  • Aqua Blue Pipe Cement, Medium Bodied, Size 16 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH72
    Mfr. Model #
    RH-WET-PT-12
    Aqua Blue Pipe Cement, Medium Bodied, Size 16 oz., For
    Web Price $17.35 / each
  • Clear Primer, Regular Bodied, Size 8 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH63
    Mfr. Model #
    RH-RCLV-HDYPK-HP-20
    Clear Primer, Regular Bodied, Size 8 oz., For Use With
    Web Price $14.70 / each
  • Aqua Blue Primer, Regular Bodied, Size 8 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH70
    Mfr. Model #
    RH-WET-HDYPK-HP-20
    Aqua Blue Primer, Regular Bodied, Size 8 oz., For Use&
    Web Price $16.30 / each
  • Purple Primer, Regular Bodied, Size 8 oz., For Use With PVC, CPVC and ABS Pipe

    Brand
    CHRISTY'S
    Item #
    53UH60
    Mfr. Model #
    RH-PURP-HP-24
    Purple Primer, Regular Bodied, Size 8 oz., For Use Wit
    Web Price $7.90 / each
  • Purple Primer, Regular Bodied, Size 32 oz., For Use With PVC, CPVC and ABS Pipe

    Brand
    CHRISTY'S
    Item #
    53UH62
    Mfr. Model #
    RH-PURP-QT-12
    Purple Primer, Regular Bodied, Size 32 oz., For Use Wi
    Web Price $24.30 / each
  • Clear Pipe Cement, PVC, Medium Bodied, Size 32 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH45
    Mfr. Model #
    RH-COLD-QT-12
    Clear Pipe Cement, PVC, Medium Bodied, Size 32 oz., Fo
    Web Price $32.90 / each
  • Clear Pipe Cement, Heavy Bodied, Size 8 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH46
    Mfr. Model #
    RH-HCLV-HP-24
    Clear Pipe Cement, Heavy Bodied, Size 8 oz., For Use&#
    Web Price $10.45 / each
  • Clear Pipe Cement, Heavy Bodied, Size 16 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH47
    Mfr. Model #
    RH-HCLV-PT-12
    Clear Pipe Cement, Heavy Bodied, Size 16 oz., For Use&
    Web Price $18.35 / each
  • Clear Pipe Cement, Medium Bodied, Size 8 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH48
    Mfr. Model #
    RH-MCLV-HP-24
    Clear Pipe Cement, Medium Bodied, Size 8 oz., For Use&
    Web Price $8.50 / each
  • Clear Pipe Cement, Regular Bodied, Size 16 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH65
    Mfr. Model #
    RH-RCLV-PT-12
    Clear Pipe Cement, Regular Bodied, Size 16 oz., For Us
    Web Price $12.95 / each
  • Clear Pipe Cement, Medium Bodied, Size 16 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH49
    Mfr. Model #
    RH-MCLV-PT-12
    Clear Pipe Cement, Medium Bodied, Size 16 oz., For Use
    Web Price $14.95 / each
  • Clear Pipe Cement, Regular Bodied, Size 32 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH66
    Mfr. Model #
    RH-RCLV-QT-12
    Clear Pipe Cement, Regular Bodied, Size 32 oz., For Us
    Web Price $21.90 / each
  • Black Pipe Cement, Medium Bodied, Size 8 oz., For Use With ABS Pipe

    Brand
    CHRISTY'S
    Item #
    53UH34
    Mfr. Model #
    RH-ABSCLN-HDYPK-HP-20
    Black Pipe Cement, Medium Bodied, Size 8 oz., For Use&
    Web Price $15.44 / each
  • Clear Pipe Cement, Medium Bodied, Size 32 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH50
    Mfr. Model #
    RH-MCLV-QT-12
    Clear Pipe Cement, Medium Bodied, Size 32 oz., For Use
    Web Price $23.80 / each
  • Navy Pipe Cement, Medium Bodied, Size 128 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH67
    Mfr. Model #
    RH-RHBV-GL-6
    Navy Pipe Cement, Medium Bodied, Size 128 oz., For Use
    Web Price $102.50 / each
  • Black Pipe Cement, Medium Bodied, Size 16 oz., For Use With ABS Pipe

    Brand
    CHRISTY'S
    Item #
    53UH35
    Mfr. Model #
    RH-ABS-PT-12
    Black Pipe Cement, Medium Bodied, Size 16 oz., For Use
    Web Price $13.05 / each
  • Gray Pipe Cement, Heavy Bodied, Size 16 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH39
    Mfr. Model #
    RH-BGLV-PT-12
    Gray Pipe Cement, Heavy Bodied, Size 16 oz., For Use&#
    Web Price $18.55 / each
  • Gray Pipe Cement, Medium Bodied, Size 8 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH51
    Mfr. Model #
    RH-MGLV-HP-24
    Gray Pipe Cement, Medium Bodied, Size 8 oz., For Use&#
    Web Price $8.50 / each
  • Clear Pipe Cleaner, Multi Purpose, Size 32 oz., For Use With PVC, CPVC and ABS Pipe

    Brand
    CHRISTY'S
    Item #
    53UH43
    Mfr. Model #
    RH-CLEAN-QT-12
    Clear Pipe Cleaner, Multi Purpose, Size 32 oz., For Us
    Web Price $17.65 / each
  • Clear Pipe Cement, Multi Purpose, Size 16 oz., For Use With PVC and CPVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH58
    Mfr. Model #
    RH-MULT-PT-12
    Clear Pipe Cement, Multi Purpose, Size 16 oz., For Use
    Web Price $16.55 / each
  • Purple Primer, Multi Purpose, Size 32 oz., For Use With PVC, CPVC and ABS Pipe

    Brand
    CHRISTY'S
    Item #
    53UH56
    Mfr. Model #
    RH-MPPP-QT-12
    Purple Primer, Multi Purpose, Size 32 oz., For Use Wit
    Web Price $23.65 / each
  • Black Pipe Cement, Medium Bodied, Size 32 oz., For Use With ABS Pipe

    Brand
    CHRISTY'S
    Item #
    53UH36
    Mfr. Model #
    RH-ABS-QT-12
    Black Pipe Cement, Medium Bodied, Size 32 oz., For Use
    Web Price $21.30 / each
  • Gray Pipe Cement, Heavy Bodied, Size 32 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH40
    Mfr. Model #
    RH-BGLV-QT-12
    Gray Pipe Cement, Heavy Bodied, Size 32 oz., For Use&#
    Web Price $31.20 / each
  • Yellow Pipe Cement, Medium Bodied, Size 8 oz., For Use With CPVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH74
    Mfr. Model #
    RH-YCPVC-HP-24
    Yellow Pipe Cement, Medium Bodied, Size 8 oz., For Use
    Web Price $11.40 / each
  • Gray Pipe Cement, Medium Bodied, Size 16 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH52
    Mfr. Model #
    RH-MGLV-PT-12
    Gray Pipe Cement, Medium Bodied, Size 16 oz., For Use&
    Web Price $14.95 / each
  • Beige Pipe Cement, Heavy Bodied, Size 8 oz., For Use With Pipe and Fittings

    Brand
    CHRISTY'S
    Item #
    53UH69
    Mfr. Model #
    RH-USB6-HP
    Beige Pipe Cement, Heavy Bodied, Size 8 oz., For Use&#
    Web Price $17.35 / each
  • Clear Pipe Cement, PVC, Medium Bodied, Size 16 oz., For Use With PVC Pipe

    Brand
    CHRISTY'S
    Item #
    53UH44
    Mfr. Model #
    RH-COLD-PT-12
    Clear Pipe Cement, PVC, Medium Bodied, Size 16 oz., Fo
    Web Price $19.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More