Skip Content

WATER-TITE Plumbing

9 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Inlet Connection
Drain Location
Valve Connection
Box Height
Box Width
Brand
Price

Viewing as

List Table
  • 5.75" x 4.88" Brass Ice Maker Outlet Box with
    5.75" x 4.88" Brass Ice Maker Outlet Box with
    • WATER-TITE
    • Outlet Box, Ice Maker, Inlet Connection PEX 1807, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth 3-1/2 In., Faceplate Width 8-1/4 In., Faceplate Height 7-5/16 In., Drain Location No Drain, Valve Connection 1/4 In. Turn, Material of Construction Brass, Standards UPC, Includes Valve and Locknut, Compliance NSF 61-G and Federal Law 111-380

    • Item # 52XF27
    • Mfr. Model # W4700
    • Outlet Box, Ice Maker, Inlet Connection PEX 1807, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth 3-1/2...More

  • 8" x 8" Brass Mini Round Gas Outlet Box Outl
    8" x 8" Brass Mini Round Gas Outlet Box Outl
  • 5.75" x 4.88" Brass Ice Maker Outlet Box with
    5.75" x 4.88" Brass Ice Maker Outlet Box with
    • WATER-TITE
    • Outlet Box, Ice Maker, Inlet Connection Copper Sweat, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth 3-1/2 In., Faceplate Width 8-1/4 In., Faceplate Height 7-5/16 In., Drain Location No Drain, Valve Connection 1/2 In. Sweat, Material of Construction Brass, Standards UPC, Includes Valve and Locknut, Compliance NSF 61-G and Federal Law 111-380

    • Item # 52XF28
    • Mfr. Model # W4700HA
    • Outlet Box, Ice Maker, Inlet Connection Copper Sweat, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth...More

  • 8.25" x 6.13" Brass Washing Machine Outlet Box wi
    8.25" x 6.13" Brass Washing Machine Outlet Box wi
    • WATER-TITE
    • Outlet Box, Washing Machine, Inlet Connection Copper Sweat, Box Width 8-1/4 In., Box Height 6-1/8 In., Box Depth 3-3/4 In., Faceplate Width 10-3/16 In., Faceplate Height 8-13/16 In., Drain Location Center, Valve Connection 1/2 In. Sweat, Material of Construction Brass, Standards UPC, Includes (2) Locknuts, (2)Valves, (2) Mounting Flanges, Compliance ASME A112.18.1

    • Item # 52XF24
    • Mfr. Model # AB9700HA
    • Outlet Box, Washing Machine, Inlet Connection Copper Sweat, Box Width 8-1/4 In., Box Height 6-1/8 In., Box...More

  • 8" x 8" Brass Round Gas Outlet Box Outlet Bo
    8" x 8" Brass Round Gas Outlet Box Outlet Bo
  • 5.75" x 4.88" Brass Ice Maker Outlet Box with
    5.75" x 4.88" Brass Ice Maker Outlet Box with
    • WATER-TITE
    • Outlet Box, Ice Maker, Inlet Connection Copper Sweat, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth 3-1/2 In., Faceplate Width 8-1/4 In., Faceplate Height 7-5/16 In., Drain Location No Drain, Valve Connection 1/2 In. Sweat, Material of Construction Brass, Standards UPC, Includes Valve and Locknut, Compliance NSF 61-G and Federal Law 111-380

    • Item # 52XF26
    • Mfr. Model # AB9702HA
    • Outlet Box, Ice Maker, Inlet Connection Copper Sweat, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth...More

  • 5.75" x 4.88" Brass Ice Maker Outlet Box with
    5.75" x 4.88" Brass Ice Maker Outlet Box with
    • WATER-TITE
    • Outlet Box, Ice Maker, Inlet Connection PEX 1807, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth 3-1/2 In., Faceplate Width 8-1/4 In., Faceplate Height 7-5/16 In., Drain Location No Drain, Valve Connection 1/4 In. Turn, Material of Construction Brass, Standards UPC, Includes Valve and Locknut, Compliance NSF 61-G and Federal Law 111-380

    • Item # 52XF29
    • Mfr. Model # W4702HA
    • Outlet Box, Ice Maker, Inlet Connection PEX 1807, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth 3-1/2...More

  • 8.25" x 6.13" Brass Washing Machine Outlet Box wi
    8.25" x 6.13" Brass Washing Machine Outlet Box wi
    • WATER-TITE
    • Outlet Box, Washing Machine, Inlet Connection PEX 1807, Box Width 8-1/4 In., Box Height 6-1/8 In., Box Depth 3-3/4 In., Faceplate Width 10-3/16 In., Faceplate Height 8-13/16 In., Drain Location Center, Valve Connection 1/4 In. Turn, Material of Construction Brass, Standards UPC, Includes (2) Locknuts, (2)Valves, (2) Mounting Flanges, Compliance ASME A112.18.1

    • Item # 52XF23
    • Mfr. Model # AB9700
    • Outlet Box, Washing Machine, Inlet Connection PEX 1807, Box Width 8-1/4 In., Box Height 6-1/8 In., Box Depth...More

  • 8.25" x 6.13" Brass Washing Machine Outlet Box wi
    8.25" x 6.13" Brass Washing Machine Outlet Box wi
    • WATER-TITE
    • Outlet Box, Washing Machine, Inlet Connection PEX 1807, Box Width 8-1/4 In., Box Height 6-1/8 In., Box Depth 3-3/4 In., Faceplate Width 10-3/16 In., Faceplate Height 8-13/16 In., Drain Location Center, Valve Connection 1/4 In. Turn, Material of Construction Brass, Standards UPC, Includes (2) Locknuts, (2)Valves, (2) Mounting Flanges, Compliance ASME A112.18.1

    • Item # 52XF25
    • Mfr. Model # AB9702
    • Outlet Box, Washing Machine, Inlet Connection PEX 1807, Box Width 8-1/4 In., Box Height 6-1/8 In., Box Depth...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More