Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

6 results found that include 8 products

Results per page:  16 | 32 | 48
Brass Electronic Actuated Ball Valve, 2" Pipe Size, 12
  • DYNAQUIP CONTROLS
  • Brass Electronic Actuated Ball Valve, 2" Pipe Size, 120VAC Voltage Brass Electric Actuated Ball Valves
  • These electronic actuated ball valves help in the automation of process control valves. Each is designed to allow easy in-line maintenance and can be wired in parallel. Brass valves offer malleability and corrosion resistance, with added durability. They are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

  • Item # 6CX21
  • Mfr. Model # 189028B.1
  • Electronic Actuated Ball Valve, Body Material Brass, 2-Way, 2-Piece, Pipe Size 2 In., Connection Type FNPT x...More

  • Category : Electrically Actuated Ball Valves
1-1/2" Spring Return Pneumatic Actuated Ball Valve, 2-
  • DYNAQUIP CONTROLS
  • 1-1/2" Spring Return Pneumatic Actuated Ball Valve, 2-Piece Stainless Steel Inline Pneumatic Actuated Ball Valves, 2-Piece Valve Structure
  • Pneumatically actuated, these ball valves provide accurate alignment and feature stainless steel construction. An alloy of iron and chromium, stainless steel is more malleable than carbon steel, and is very resistant to rust and corrosion. Models are suitable for continuous rapid cycling or hazardous conditions.

  • Item # 4YM66
  • Mfr. Model # PHS27AJS064A
  • Pneumatic Actuated Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, Valve Structure 2-Piece,...More

  • Category : Pneumatically Actuated Ball Valves
3" Double Acting Pneumatic Actuated Ball Valve, 2-Piece
  • DYNAQUIP CONTROLS
  • 3" Double Acting Pneumatic Actuated Ball Valve, 2-Piece Brass Inline Pneumatic Actuated Ball Valves, 2-Piece Valve Structure
  • These compact, pneumatic-actuated ball valves help provide accurate alignment and come with anticorrosive coatings. Each valve features brass construction, and is suitable for continuous rapid cycling or hazardous conditions.

  • Item # 1AWJ5
  • Mfr. Model # PHH2AATD05A
  • Pneumatic Actuated Ball Valve, Body Material Lead Free Brass, Body Style Inline, Valve Structure 2-Piece,...More

  • Category : Pneumatically Actuated Ball Valves
3/4" Spring Return - Fail Close Pneumatic Actuated
Bronze Electronic Actuated Ball Valve, 2" Pipe Size, 1
  • DYNAQUIP CONTROLS
  • Bronze Electronic Actuated Ball Valve, 2" Pipe Size, 12-24VAC/VDC Voltage Bronze Electric Actuated Ball Valves
  • Designed for the automation of process control valves, these electronic actuated ball valves help provide accurate alignment and can be wired in parallel. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel.

  • Item # 3TPG9
  • Mfr. Model # EVA68AME25H
  • Electronic Actuated Ball Valve, Body Material Bronze, 2-Way, 3-Piece, Pipe Size 2 In., Connection Type FNPT x...More

  • Category : Electrically Actuated Ball Valves
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More