Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Plumbing

11 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
  • DELTA
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, Valve Type...More

  • Category : Kitchen Faucets
  • DELTA
  • Vandal Resistant Bathroom Faucet, Brass Vandal Resistant Bathroom Faucet, Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Brass, Faucet Spout Rigid, ADA...More

  • Category : Bathroom Faucets
Faucet Repair Kit for All Single Handle Kitchen and La
  • DELTA
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, 1.5 gpm, Number of Holes 3, Mounting Hole Center to Center 4", Body Material Brass, ADA...More

  • Category : Bathroom Faucets
  • DELTA
  • Bathroom Faucet, Cast Brass Bathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" NPSM, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Cast...More

  • Category : Bathroom Faucets
Brass Trim Shower Only, 2.5 gpm
Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
Faucet Cartridge, 3-1/4" x 1-7/8" for Delta
Cartridge, For Use With For Tub and Shower T1700 Serie
Brass Trim Tub/Shower, 2.5 gpm
  • DELTA
  • Brass Trim Tub/Shower, 2.5 gpm Brass Trim Tub/Shower, 2.5 gpm
  • Item # 4NLL7
  • Mfr. Model # T13420
  • Tub/Shower, Trim, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
Brass Institutional Shower Head, 1.5 gpm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More