Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Plumbing

298 Results Found that Include 485 Products

Results per page:  16 | 32 | 48
Steel Basin Washer for Chicago Faucets
Plastic Vacuum Breaker Repair Kit
Brass Spout Adapter for Most Faucets
Brass, Stainless Steel MVP Actuator And Cartridge
Metal Shut Off Screw for HyTronic® Faucets
For Use With Most Lavatory Sinks
Plastic/Ceramic Cartridge, Ceramic for Chicago Faucets Marathon&
  • CHICAGO FAUCETS
  • Gooseneck Bathroom Faucet, Cast Brass Gooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Female Compression, 0.5 gpm, Number of Holes 1, Body Material Cast Brass, ADA...More

  • Category : Bathroom Faucets
Low Lead Brass Pedal Box, For Use With Remote Spouts
Gooseneck Laboratory Faucet, Deck, 1.0 gpm
  • CHICAGO FAUCETS
  • Gooseneck Laboratory Faucet, Deck, 1.0 gpm Gooseneck Laboratory Faucet, Deck, 1.0 gpm
  • Item # 41N757
  • Mfr. Model # 869-BPVC
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, 3/8 In. FNPT or...More

  • Category : Laboratory Faucets
Low Lead Cast Brass Gooseneck Bathroom Faucet, Wrist Blade&
  • CHICAGO FAUCETS
  • Utility Sink Faucet Utility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2, Handle Type Lever, Number of Holes 2, ADA Compliant Yes and Mounting Type Wall; Varies by Material, Connection, Mounting Hole...More

  • Category : Utility Sink Faucets
Transformer, For Use With Chicago Faucet HyTronic Faucets
  • CHICAGO FAUCETS
  • Gooseneck Kitchen Faucet, Lever Handle Gooseneck Kitchen Faucet, Lever Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Handle Type, Flow Rate, Number of Holes, Mounting...More

  • Category : Kitchen Faucets
Metal MVP Metering Retrofit Kit for Chicago Fauect Products
Brass Low Flow Spray Valve, For Use With Pre-Rinse Ass
Chrome Plated Die Cast MVP Push Button Handle
  • CHICAGO FAUCETS
  • Kitchen Faucet, Wrist Blade Handle Kitchen Faucet, Wrist Blade Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Number of Holes 3, Mounting Hole Center to Center 8", Body Material Cast Brass,...More

  • Category : Kitchen Faucets
Brass RH Slo-Comp. Cartridge for Lavatory Faucets
Brass High Flow Spray Valve, For Use With Pre-Rinse As
  • CHICAGO FAUCETS
  • Gooseneck Bathroom Faucet, Brass Gooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Body Material Brass, ADA Compliant Yes and Drain Type None; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate,...More

  • Category : Bathroom Faucets
  • CHICAGO FAUCETS
  • Bathroom Faucet, Low Lead Cast Brass Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Body Material Low Lead Cast Brass, ADA Compliant Yes, Drain Type None and Mounting Type Deck; Varies by Number of Handles,...More

  • Category : Bathroom Faucets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More