Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

1 result found that includes 1 Product

Results per page:  16 | 32 | 48
Ceiling Tile, 24" Width, 24" Length, 5/8" Th
  • ARMSTRONG
  • Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber Acoustical Ceiling Tiles
  • Fine Fissured— Provide excellent sag resistance.

    Fine Fissured Second Look— Feature an innovative look where the panel is scored to look like a 2 ft. x 2 ft. panel. Compatible with standard suspension systems.

    Clean Room VL, and Cortega— Provide enhanced resistance against structural failure during a fire when used with Fire Guard grid assemblies (sold separately) .

    Dune and Dune Second Look— Nondirectional appearance helps reduce installation time. Durable, scratch-resistant surface.

    Cirrus®— Offer a mediumtextured appearance with excellent noise reduction, sag resistance, high light reflectance, antimicrobial treatment, and no added formaldehyde.

    Cirrus® Profiles - Classic Step™— Medium-textured appearance with edge details carved into the panels. Compatible with standard suspension systems.

    Ultima®— Offer excellent noise reduction, sag resistance, high light reflectance, antimicrobial treatment, and no added formaldehyde, in a high-impact, scratch-resistant, washable, and scrubbable tile.

    Georgian™ High Washability and Clean Room VL— Unperforated Class 5 (Class 100) tiles offer high wash and scrubbability, and soil resistance. Impact and scratch resistant. Meet USDA/FSIS guidelines for food processing areas.

    Ceramaguard®— Nondirectional, smooth texture and resistant to chemical fumes. Suitable for high-moisture locations including shower areas and indoor parking garages.

    Clean Room FL— Unperforated Class 5 (Class 100) tiles feature high scrubbability and washability plus impact, scratch, and soil resistance. Meet USDA/FSIS guidelines in food processing areas.

    Optima®— Offer high acoustical performance and ideal for open plan offices, computer rooms, and auditoriums.

    Kitchen Zone™— Easy-toclean panels feature up to 20% more light reflectance than vinyl-covered gypsum. The smooth surface meets USDA/FSIS guidelines in food processing areas.

  • Item # 13Z997
  • Mfr. Model # 2195
  • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 In., Width 24 In., Noise...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More