Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

46 Results Found that Include 213 Products

Results per page:  16 | 32 | 48
Low Lead Y Strainer,2 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 2 In, NPT, PTFE Low Lead Y Strainer,2 In,NPT,PTFE
  • Item # 40D873
  • Mfr. Model # 59LF008P2
  • Low Lead Y Strainer, Wye, Size 2 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure (PSI)...More

  • Category : Y Strainers
1/2" Pipe Size Water Gauge, Max. Pressure 200 psi
3/4" Pipe Size Water Gauge, Max. Pressure 200 psi
Cast Bronze Safety Relief Valve, MNPT Inlet Type, FNPT
  • APOLLO
  • Cast Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type Cast Bronze Safety Relief Valve
  • Item # 3EEY4
  • Mfr. Model # 13213B15
  • Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In.,...More

  • Category : Relief Valves
1/2" Pipe Size Water Gauge, Max. Pressure 200 psi
1/2" Pipe Size Water Gauge, Max. Pressure 400 psi
1/2" Pipe Size Water Gauge, Max. Pressure 400 psi
1/2" Pipe Size Water Gauge, Max. Pressure 200 psi
Low Lead Y Strainer,1-1/2 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 1-1/2 In, NPT, PTFE Low Lead Y Strainer,1-1/2 In,NPT,PTFE
  • Item # 40D872
  • Mfr. Model # 59LF007P2
  • Low Lead Y Strainer, Wye, Size 1-1/2 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure...More

  • Category : Y Strainers
1/2" Pipe Size Water Gauge, Max. Pressure 200 psi
1/2 psig Gas Cock, FNPT x FNPT Connection Type, 1
Bronze FNPT x FNPT Gas Ball Valve, Lever, 2" Pipe
  • APOLLO
  • Bronze FNPT x FNPT Gas Ball Valve, Lever, 2" Pipe Size Bronze Inline Gas Ball Valves, 2-Piece Valve Structure
  • Item # 1CKJ3
  • Mfr. Model # 8010801
  • Gas Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 2 In., Connection Type FNPT x...More

  • Category : Manual Ball Valves
FNPT Globe Valve, ASTMA108 Carbon Steel, 1" Pipe Size
  • APOLLO
  • FNPT Globe Valve, ASTMA108 Carbon Steel, 1" Pipe Size ASTMA108 Carbon Steel Globe Valve, FNPT
  • Item # 15Z222
  • Mfr. Model # 60A10524
  • Globe Valve, Pipe Size 1 In., Connection Type FNPT, Body Material ASTMA108 Carbon Steel, Top of Handle to...More

  • Category : Globe Valves
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More