Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

19 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
3/8" Pipe Size Water Gauge, Max. Pressure 300 psi
Bronze FNPT x FNPT Gas Ball Valve, Lever, 1-1/4"&
  • APOLLO
  • Bronze FNPT x FNPT Gas Ball Valve, Lever, 1-1/4" Pipe Size Bronze Inline Gas Ball Valves, 2-Piece Valve Structure
  • Item # 1CKJ1
  • Mfr. Model # 8010601
  • Gas Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x...More

  • Category : Manual Ball Valves
1" Y Strainer, FNPT x FNPT, 20 Mesh, 4-3/4"&
316 Stainless Steel FNPT x FNPT Ball Valve, Locking Le
Carbon Steel FNPT x FNPT Ball Valve, Lever, 1" Pi
  • Carbon Steel FNPT x FNPT Ball Valve, Lever, 1" Pipe Size Carbon Steel Inline Ball Valves, 2-Piece Valve Structure
  • Item # 1CKK8
  • Mfr. Model # 73A10501A
  • Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type FNPT x...More

  • Category : Manual Ball Valves
1-1/4" Y Strainer, FNPT x FNPT, 0.016" Mesh,
Lead-Free Brass Press x Press Ball Valve, Lever
  • Lead-Free Brass Press x Press Ball Valve, Lever Brass Inline Ball Valves, 2-Piece Valve Structure
  • Item # 36N584
  • Mfr. Model # 77VLF10601
  • Ball Valve, Body Material Lead-Free Brass, Body Style Inline, 2-Piece, Tube Size 1-1/4 In., Connection Type...More

  • Category : Manual Ball Valves
1" Check Valve, Lead Free Bronze, FNPT Connection Type
  • APOLLO
  • 1" Check Valve, Lead Free Bronze, FNPT Connection Type Check Valve
  • Item # 40D882
  • Mfr. Model # 61LF10501
  • Check Valve, Material of Construction Lead Free Bronze, Size 1 In., Connection Type FNPT, Length 3-1/2 In.,...More

  • Category : Check and Foot Valves
Backflow Preventer Repair Kit, For Use With Mfr. No. 4
3/4" Y Strainer, Press, 20 Mesh, 6-3/32" Len
ABS Plastic Air Gap Drain Kit, For Use With: 4A&#
3/4" Dual Check Valve, Lead Free Bronze, SWV X&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More