Skip Content

Plumbing

224 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Galvanized Malleable Iron Wye, 2" Pipe Size, FNPT Connection Type

    Brand
    ANVIL
    Item #
    29JD28
    Mfr. Model #
    0311067607
    Galvanized Malleable Iron Wye, 2" Pipe Size, FNPT Conn
    Web Price $118.00 / each
  • Blind Flange, Faced and Drilled, Flanged, 3" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KWP2
    Mfr. Model #
    0308016401
    Blind Flange, Faced and Drilled, Flanged, 3" Pipe Size
    Web Price $100.50 / each
  • Coupling, Grooved, 3" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    46KK67
    Mfr. Model #
    0390007383
    Coupling, Grooved, 3" Pipe Size - Pipe Fitting
    Web Price $139.00 / each
  • Cap, Threaded, 4" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    29VC76
    Mfr. Model #
    0361190200
    Cap, Threaded, 4" Pipe Size - Pipe Fitting
    Web Price $137.50 / each
  • Coupling, Socket Weld, 4" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    29VE45
    Mfr. Model #
    0362062200
    Coupling, Socket Weld, 4" Pipe Size - Pipe Fitting
    Web Price $134.00 / each
  • Reducing Companion Flange, Threaded, Flanged x FNPT, 1" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KWJ6
    Mfr. Model #
    0308007806
    Reducing Companion Flange, Threaded, Flanged x FNPT, 1"
    Web Price $154.50 / each
  • Tee, FNPT, 3" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KUU4
    Mfr. Model #
    0300033008
    Tee, FNPT, 3" Pipe Size - Pipe Fitting
    Web Price $105.00 / each
  • 10-1/2"-15-1/4" Vertical Adjust. Range Cast Iron Pipe Saddle with 3800 lb. Max. Load

    Brand
    ANVIL
    Item #
    5LWT5
    Mfr. Model #
    0500175120
    10-1/2"-15-1/4" Vertical Adjust. Range Cast Iron
    Web Price $155.00 / each
  • Elbow, 90°, FNPT, 2" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    14J733
    Mfr. Model #
    0361201809
    Elbow, 90°, FNPT, 2" Pipe Size - Pipe Fitting
    Web Price $109.00 / each
  • Reducing Companion Flange, Threaded, Flanged x FNPT, 1" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KWJ1
    Mfr. Model #
    0308006907
    Reducing Companion Flange, Threaded, Flanged x FNPT, 1"
    Web Price $109.50 / each
  • Coupling, FNPT, 3" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    12G069
    Mfr. Model #
    0310540000
    Coupling, FNPT, 3" Pipe Size - Pipe Fitting
    Web Price $115.50 / each
  • Reducer Coupling, FNPT, 4" x 3" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4WJD9
    Mfr. Model #
    0310092606
    Reducer Coupling, FNPT, 4" x 3" Pipe Size -
    Web Price $122.00 / each
  • Galvanized Malleable Iron Cap, 4" Pipe Size, FNPT Connection Type

    Brand
    ANVIL
    Item #
    25CG54
    Mfr. Model #
    0319901005
    Galvanized Malleable Iron Cap, 4" Pipe Size, FNPT Conn
    Web Price $101.50 / each
  • Union, FNPT, 3" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4WJU2
    Mfr. Model #
    0312822224
    Union, FNPT, 3" Pipe Size - Pipe Fitting
    Web Price $109.50 / each
  • Galvanized Malleable Iron Tee, 3" Pipe Size, FNPT Connection Type

    Brand
    ANVIL
    Item #
    25CF64
    Mfr. Model #
    0311031207
    Galvanized Malleable Iron Tee, 3" Pipe Size, FNPT Conn
    Web Price $102.00 / each
  • Elbow, 22-1/2°, FNPT, 2" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KUT2
    Mfr. Model #
    0300030400
    Elbow, 22-1/2°, FNPT, 2" Pipe Size - Pipe Fit
    Web Price $114.50 / each
  • Blind Flange, Faced and Drilled, Flanged, 4" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KWP4
    Mfr. Model #
    0308016807
    Blind Flange, Faced and Drilled, Flanged, 4" Pipe Size
    Web Price $123.50 / each
  • Eccentric Reducer Coupling, FNPT, 2" x 3/4" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KVZ4
    Mfr. Model #
    0300155009
    Eccentric Reducer Coupling, FNPT, 2" x 3/4" Pipe&
    Web Price $102.00 / each
  • Galvanized Steel Square Head Plug, 4" Pipe Size, MNPT Connection Type

    Brand
    ANVIL
    Item #
    25CH15
    Mfr. Model #
    0319902722
    Galvanized Steel Square Head Plug, 4" Pipe Size, MNPT&
    Web Price $102.00 / each
  • Galvanized Malleable Iron Union, 2-1/2" Pipe Size, FNPT Connection Type

    Brand
    ANVIL
    Item #
    25CH02
    Mfr. Model #
    0313822207
    Galvanized Malleable Iron Union, 2-1/2" Pipe Size, FNP
    Web Price $155.00 / each
  • 8-1/4"-13-1/4" Vertical Adjust. Range Cast Iron Pipe Saddle Support with 1800 lb. Max. Load

    Brand
    ANVIL
    Item #
    4LVD6
    Mfr. Model #
    0500362017
    8-1/4"-13-1/4" Vertical Adjust. Range Cast Iron P
    Web Price $117.00 / each
  • Reducing Companion Flange, Threaded, Flanged x FNPT, 1-1/2" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KWJ7
    Mfr. Model #
    0308007905
    Reducing Companion Flange, Threaded, Flanged x FNPT, 1-1/2&
    Web Price $139.00 / each
  • Reducing Companion Flange, Threaded, Flanged x FNPT, 2" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KWK3
    Mfr. Model #
    0308008804
    Reducing Companion Flange, Threaded, Flanged x FNPT, 2"
    Web Price $148.00 / each
  • Eccentric Reducer Coupling, FNPT, 2-1/2" x 1" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4KVZ9
    Mfr. Model #
    0300156007
    Eccentric Reducer Coupling, FNPT, 2-1/2" x 1" Pip
    Web Price $140.50 / each
  • Reducing Tee, FNPT, 3" x 3" x 2" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4WHP5
    Mfr. Model #
    0310054606
    Reducing Tee, FNPT, 3" x 3" x 2" Pipe S
    Web Price $107.50 / each
  • Elbow, 90°, FNPT, 3" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    29JD76
    Mfr. Model #
    0361102205
    Elbow, 90°, FNPT, 3" Pipe Size - Pipe Fitting
    Web Price $180.00 / each
  • Elbow, 90°, FNPT, 2-1/2" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    12G017
    Mfr. Model #
    0310501804
    Elbow, 90°, FNPT, 2-1/2" Pipe Size - Pipe Fit
    Web Price $130.00 / each
  • 11-3/4"-16-1/2" Vertical Adjust. Range Cast Iron Pipe Saddle Support with 3800 lb. Max. Load

    Brand
    ANVIL
    Item #
    4LVE2
    Mfr. Model #
    0500362066
    11-3/4"-16-1/2" Vertical Adjust. Range Cast Iron
    Web Price $183.00 / each
  • Coupling, Grooved, 4" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    46KK68
    Mfr. Model #
    0390007409
    Coupling, Grooved, 4" Pipe Size - Pipe Fitting
    Web Price $161.00 / each
  • Reducer Coupling, FNPT, 3-1/2" x 3" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4WJD5
    Mfr. Model #
    0310091806
    Reducer Coupling, FNPT, 3-1/2" x 3" Pipe Size
    Web Price $192.50 / each
  • Reducer Coupling, FNPT, 3-1/2" x 2" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4WJD7
    Mfr. Model #
    0310092200
    Reducer Coupling, FNPT, 3-1/2" x 2" Pipe Size
    Web Price $192.50 / each
  • Merchant Coupling, FNPT, 4" Pipe Size - Pipe Fitting

    Brand
    ANVIL
    Item #
    4WJF7
    Mfr. Model #
    0320200280
    Merchant Coupling, FNPT, 4" Pipe Size - Pipe Fitting
    Web Price $102.50 / each

    Shipping: pkg of 2

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More