Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

36 Results Found that Include 76 Products

Results per page:  16 | 32 | 48
Toilet Bowl, Wall Mounting Style, Elongated, 1.28 to 1.6&#x
  • AMERICAN STANDARD
  • Vandal Resistant Gooseneck Bathroom Faucet, Low Lead Cast Brass Vandal Resistant Gooseneck Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Gooseneck Bathroom Faucet, Body Material Low Lead Cast Brass, Faucet Spout Rigid/Swing, ADA Compliant Yes, Drain Type None, Finish Polished Chrome,...More

  • Category : Bathroom Faucets
Cast Brass Trim Kit Only Shower Trim Kit, 2.5 gpm
  • AMERICAN STANDARD
  • Cast Brass Trim Kit Only Shower Trim Kit, 2.5 gpm Cast Brass Trim Kit Only Shower Trim Kit, 2.5 gpm
  • Item # 30KE27
  • Mfr. Model # T184501.295
  • Shower Trim Kit, Wall Mount, Handle Finish Satin Nickel, Color/Finish Satin Nickel, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
Washbrook® FloWise® Wall Urinal, 0.125 Gallons per Flush
Bedpan Holding Toilet Bowl, Floor with Back Outlet Mounting
Toilet Bowl, Floor with Back Outlet Mounting Style, Elongat
Toilet Bowl, Floor with Back Outlet Mounting Style, Elongat
  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Low Lead Cast Brass Vandal Resistant Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Body Material Low Lead Cast Brass, ADA Compliant Yes, Finish Polished Chrome, Manufacturers Warranty Length 5 yr. Commercial and...More

  • Category : Bathroom Faucets
Yorkville  & Cadet® 1.1 gpf Toilet Tank, Right
Glenwall  1.6 gpf Toilet Tank, Right Hand Trip Lever,&
  • AMERICAN STANDARD
  • Bathroom Faucet, Cast Brass Bathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Body Material Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Valve Type Ceramic Disc and Flow Outlet Type...More

  • Category : Bathroom Faucets
Soap Dish Stainless Steel Grab Bar, Silver
Cast Brass Trim Kit Only Shower Trim Kit, 2.5 gpm
  • AMERICAN STANDARD
  • Cast Brass Trim Kit Only Shower Trim Kit, 2.5 gpm Cast Brass Trim Kit Only Shower Trim Kit, 2.5 gpm
  • Item # 30KE25
  • Mfr. Model # T184502.295
  • Shower Trim Kit, Wall Mount, Handle Finish Satin Nickel, Color/Finish Satin Nickel, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
  • AMERICAN STANDARD
  • Utility Sink Faucet Utility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2 and Valve Type Ceramic Disc; Varies by Material, Handle Type, Connection, Number of Holes, Mounting Hole Center to Center, ADA...More

  • Category : Utility Sink Faucets
Toilet Roll Holder Stainless Steel Grab Bar, Silver
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
Towel Bar Stainless Steel Grab Bar, Silver
Cast Brass Trim Kit Only Shower Trim Kit, 2.0 gpm
  • AMERICAN STANDARD
  • Cast Brass Trim Kit Only Shower Trim Kit, 2.0 gpm Cast Brass Trim Kit Only Shower Trim Kit, 2.0 gpm
  • Item # 30KE31
  • Mfr. Model # T184508.295
  • Shower Trim Kit, Wall Mount, Handle Finish Satin Nickel, Color/Finish Satin Nickel, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
  • AMERICAN STANDARD
  • Soaking Tub with Luxury Ledge Soaking Tub with Luxury Ledge
  • Multiple product options available

    Soaking Tub with Luxury Ledge, Material Americast®, Color White, Width 30", Length 60", Height 17-1/8", Standards ANSI A117.1, ASME A112.19.4, ASTM F-462, ANSI Z124.1,...More

  • Category : Walk In Tubs and Showers
  • AMERICAN STANDARD
  • Soaking Tub Soaking Tub
  • Multiple product options available

    Soaking Tub, Material Americast®, Color White, Length 60" and Manufacturers Warranty Length Limited Lifetime; Varies by Drain Location

  • Category : Walk In Tubs and Showers
Toilet Bowl, Floor Mounting Style, Round, 1.28 Gallons per&
Brass Three Function Shower System, 2.5 gpm
  • AMERICAN STANDARD
  • Brass Three Function Shower System, 2.5 gpm Brass Three Function Shower System, 2.5 gpm
  • Item # 29RR77
  • Mfr. Model # 1662225.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

  • Category : Shower Heads and Shower Head Kits
Bedpan Holding Toilet Bowl, Floor Mounting Style, Elongated,
Towel Bar Stainless Steel Grab Bar, Silver
Toilet Bowl, Floor Mounting Style, Round, 1.28 Gallons per&
Brass Water Saving Three Function Shower System, 1.5 gpm
Brass Three Function Shower System, 2.5 gpm
  • AMERICAN STANDARD
  • Brass Three Function Shower System, 2.5 gpm Brass Three Function Shower System, 2.5 gpm
  • Item # 29RR73
  • Mfr. Model # 1662221.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

  • Category : Shower Heads and Shower Head Kits
Glenwall  1.6 gpf Toilet Tank, Left Hand Trip Lever,&#
Corner Shelf Stainless Steel Grab Bar, Silver
Brass Water Saving Three Function Shower System, 1.5 gpm
  • AMERICAN STANDARD
  • Soaking Tub with Drain Soaking Tub with Drain
  • Multiple product options available

    Soaking Tub with Drain, Material Americast®, Color White, Width 30", Length 60", Standards ANSI A117.1, ASME A112.19.4, ASTM F-462, ANSI Z124.1, ASTM E162 and NFPA 258...More

  • Category : Walk In Tubs and Showers
Accent Ring Stainless Steel Grab Bar, Silver
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More