Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

55 Results Found that Include 112 Products

Results per page:  16 | 32 | 48
  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Low Lead Cast Brass Vandal Resistant Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Body Material Low Lead Cast Brass, ADA Compliant Yes, Finish Polished Chrome, Manufacturers Warranty Length 5 yr. Commercial and...More

  • Category : Bathroom Faucets
Siphon Jet Wall Urinal, 1.0 Gallons per Flush, 26-3/4&
Yorkville  & Cadet® 1.1 gpf Toilet Tank, Left
Bariatric Toilet Bowl, Floor Mounting Style, Elongated, 1.28
Washout Wall Urinal, 0.125 - 1.0 Gallons per Flush, 26
Blowout Wall Urinal, 1.0 Gallons per Flush, 28-3/4"H&#
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
Glenwall  1.6 gpf Toilet Tank, Left Hand Trip Lever,&#
Cast Brass Gooseneck Kitchen Faucet, Wrist Blade Handle Typ
  • AMERICAN STANDARD
  • Bathroom Sink Bathroom Sink
  • Multiple product options available

    Bathroom Sink and Number of Stations 1; Varies by Body Material, Mounting Type, Color, Overall Length, Overall Width, Overall Height, Bowl Size, Bowl Depth and ADA...More

  • Category : Bathroom Sinks
  • AMERICAN STANDARD
  • Bathroom Wheelchair Sink Bathroom Wheelchair Sink
  • Multiple product options available

    Bathroom Wheelchair Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 27", Overall Width 20", Bowl Size 14" x 14-3/4",...More

  • Category : Bathroom Sinks
  • AMERICAN STANDARD
  • Utility Sink Faucet Utility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2 and Valve Type Ceramic Disc; Varies by Material, Handle Type, Connection, Number of Holes, Mounting Hole Center to Center, ADA...More

  • Category : Utility Sink Faucets
Toilet Bowl, Floor with Back Outlet Mounting Style, Elongat
  • AMERICAN STANDARD
  • Bathroom Faucet, Cast Brass Bathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Body Material Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Valve Type Ceramic Disc and Flow Outlet Type...More

  • Category : Bathroom Faucets
Brass Single Function Shower System, 2.5 gpm
  • AMERICAN STANDARD
  • Brass Single Function Shower System, 2.5 gpm Brass Single Function Shower System, 2.5 gpm
  • Item # 29RR78
  • Mfr. Model # 1662601.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

  • Category : Shower Heads and Shower Head Kits
Allbrook® FloWise® Wall Siphon Jet Urinal, 0.5 Gallons&#
Concealed Inlet Wall Washout Urinal, 0.125 to 1.0 Gallons&#
Water Control Valve, For Use With Less Ventaway Toilet,
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
Yorkville  & Cadet® 1.6 gpf Toilet Tank, Left
Bedpan Washer, 1-1/2" Inlet Size, 20 to 80 psi
Bedpan Washer, 1-1/2" Inlet Size, 20 to 80 psi
Bedpan Holding Toilet Bowl, Floor Mounting Style, Elongated,
  • AMERICAN STANDARD
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Body Material Cast Brass, Faucet Spout Swing and Valve Type Ceramic Disc; Varies by Number of Handles, Flow...More

  • Category : Kitchen Faucets
Cover Assembly, For Use With Flush Valves
  • AMERICAN STANDARD
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and ADA Compliant Yes; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes, Mounting...More

  • Category : Bathroom Faucets
Soap Dish Stainless Steel Grab Bar, Silver
AccessPRO  1.28 gpf Toilet Tank, Right Hand Trip Lever
Toilet Roll Holder Stainless Steel Grab Bar, Silver
Towel Bar Stainless Steel Grab Bar, Silver
Cast Brass Trim Kit Only Shower Trim Kit, 2.0 gpm
  • AMERICAN STANDARD
  • Cast Brass Trim Kit Only Shower Trim Kit, 2.0 gpm Cast Brass Trim Kit Only Shower Trim Kit, 2.0 gpm
  • Item # 30KE33
  • Mfr. Model # T184507.295
  • Shower Trim Kit, Wall Mount, Handle Finish Satin Nickel, Color/Finish Satin Nickel, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More