Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

25 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Slow Close Toilet Seat, Elongated, With Cover, 18" Bol
Beehive Strainer assembly, Brass/Met
Metal, Plastic Five Function Shower Head, 2.5 gpm
Removable Strainer, Metal
Vitreous China Undermount Bathroom Sink Without Faucet, 15-1
  • AMERICAN STANDARD
  • Vitreous China Undermount Bathroom Sink Without Faucet, 15-1/16" x 12-1/16" Bowl Size Bathroom Sink
  • Item # 35ML51
  • Mfr. Model # 0495221.020
  • Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Undermount, Color White, Overall...More

  • Category : Bathroom Sinks
Brass Mixing Strainer Valve Kit for Innsbrook and Metering
Steel Gooseneck Spout for Armarilis Faucets
  • AMERICAN STANDARD
  • Steel Gooseneck Spout for Armarilis Faucets Gooseneck Spout
  • Item # 6NWJ3
  • Mfr. Model # 060281-0020A
  • Gooseneck Spout, Material Steel, Fits Brand American Standard, For Use With Armarilis Faucets, For Use With...More

  • Category : Faucet Repair Parts
Metal, Plastic And Rubber Water Saving Three Function FloWi
Oil Rubbed Bronze Finish Towel Bar, 24" Bar Length,&#x
Satin Nickel Finish Towel Bar, 24" Bar Length, TS
Metal, Plastic Trim Kit Only Bath/Shower Trim Kit, 1.5
  • AMERICAN STANDARD
  • Metal, Plastic Trim Kit Only Bath/Shower Trim Kit, 1.5 gpm Metal, Plastic Trim Kit Only Bath/Shower Trim Kit, 1.5 gpm
  • Item # 6NWE6
  • Mfr. Model # T675508.002
  • Bath/Shower Trim Kit, Pressure Balance Bath/Shower With FloWise(r) Showerhead, Handle Type Metal Lever,...More

  • Category : Shower Heads and Shower Head Kits
Oil Rubbed Bronze Finish Towel Bar, 18" Bar Length,&#x
Satin Nickel Finish Towel Bar, 18" Bar Length, C
Satin Nickel Finish Towel Bar, 18" Bar Length, TR
Rough In Valve
  • AMERICAN STANDARD
  • Rough In Valve Rough In Valve
  • Item # 24PR32
  • Mfr. Model # R110
  • Rough In Valve, Overall Height 4-1/16 In., Overall Width 4-1/4 In., Inlet Temperature (Cold) 33 Degrees to 85...More

  • Category : Tub and Shower Parts
Shower Arm
  • AMERICAN STANDARD
  • Shower Arm Shower Arm
  • Item # 29RT06
  • Mfr. Model # 1660190.295
  • Shower Arm, Ceiling, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material, Satin...More

  • Category : Tub and Shower Parts
Shower Arm
  • AMERICAN STANDARD
  • Shower Arm Shower Arm
  • Item # 29RT08
  • Mfr. Model # 1660194.002
  • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material,...More

  • Category : Tub and Shower Parts
Oil Rubbed Bronze Finish Towel Bar, 24" Bar Length,&#x
Shower Arm
  • AMERICAN STANDARD
  • Shower Arm Shower Arm
  • Item # 29RT07
  • Mfr. Model # 1660190.224
  • Shower Arm, Ceiling, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material, Oil...More

  • Category : Tub and Shower Parts
Brass, Zinc and Plastic Trim Kit Only Shower Trim Kit,
Shower Arm
  • AMERICAN STANDARD
  • Shower Arm Shower Arm
  • Item # 29RT11
  • Mfr. Model # 1660198.002
  • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material,...More

  • Category : Tub and Shower Parts
Metal, Plastic Water Saving Three Function Vandal Resistant
Plastic/Metal Power Supply for Faucets, Flush Valves
Metal, Plastic Shower Arm Mount Water Saving Rain Shower&#x
Satin Nickel Finish Towel Bar, 24" Bar Length, CS
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More