Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing Tools

13 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Tee Extractor Set,1/2 to 1-1/8 In,8 Pc
  • ROTHENBERGER
  • Tee Extractor Set, 1/2 to 1-1/8 In, 8 Pc Tee Extractor Set,1/2 to 1-1/8 In,8 Pc
  • Item # 6XGA8
  • Mfr. Model # 22124
  • Tee Extractor Set, Ratcheting, Number of Pieces 8, Overall Length (In.) 7.5, Drill Size (In.) 3/8 to 1-5/8",...More

  • Category : Pipe Extractors
Hydraulic Tube Bender Former, 6-1/2In
Hinged Cutter,Steel,22in L
  • REED
  • Hinged Cutter, Steel, 22in L Hinged Cutter,Steel,22in L
  • Item # 38HV14
  • Mfr. Model # H4S
  • Hinged Cutter, Cuts Steel, Cutting Capacity 2 In. to 4 In., Overall Length 22 In., Cutting Action Manual,...More

  • Category : Pipe and Tubing Cutters
Hydraulic Tube Bender Former, 6-1/2In
Hydraulic Tube Bender Former, 6-1/2In
Pipe Die Set,1 In Dia,3 In CLR
Tube Die Set,1-3/4 In Dia,5-1/2 In CLR
Metal Bender,Manual,Metal
Hand Rail Die Set Round Pipe
Metal Bender,Manual,Metal
Expansion Tool Kit,12V,7-1/2 in. L
  • MILWAUKEE
  • Expansion Tool Kit, 12V, 7-1/2 in. L Expansion Tool Kit
  • Item # 42TZ78
  • Mfr. Model # 2432-22XC 48-11-2440
  • Expansion Tool Kit, 12V, Flare Type ProPEX(r), Capacity Tubing O.D. (In.) 3/8 - 1, Expansion of PEX-a...More

  • Category : Flaring And Swaging Tools
Tube Bender,15Deg
  • IMPERIAL
  • Tube Bender, 15Deg Tube Bender,15Deg
  • Item # 40AW02
  • Mfr. Model # 350-FHA
  • Tube Bender, Lever, Centerline Bend Radius 1/4 In.OD - 9/16 In., 5/16 In.OD - 11/16 In., 3/8 In.OD - 1-5/8...More

  • Category : Tubing Benders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More