Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing Equipment

67 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Dye Tracer Liquid,Blue,1 Gallon
Extension Cord,17 Mm
Dye Tracer Tablet,Red,PK200
  • BRIGHT DYES
  • Dye Tracer Tablet, Red, PK200 Dye Tracer Tablet,Red,PK200
  • Item # 9LEP0
  • Mfr. Model # 101100
  • Dye Tracer Tablet, Red, 200 Tablets, Concentration @ 1 PPM 60 gal./Tablet, Application 0 to 50,000 gal.,...More

  • Category : Tracing Dyes
V-Head Pipe Stand, 24" Pipe Capacity, 21" to 36&q
Transmitter/Sonde
  • RIDGID
  • Transmitter/Sonde Transmitter/Sonde
  • Item # 4GB21
  • Mfr. Model # 16728
  • Transmitter/Sonde, Emits Signal to be Located By Line Locator, Attaches To Push Rod or Drain Cable,...More

  • Category : Pipe Locators
Color Coding Dye,Red,4 oz.
Floating/Flushable Sonde Transmitter
  • RIDGID
  • Floating/Flushable Sonde Transmitter Floating/Flushable Sonde Transmitter
  • Item # 2RPC3
  • Mfr. Model # 19793
  • Floating Sonde Transmitter, Flushable, Dia 1 1/2 In, Power Source Battery, Transmitter Frequency 512 Hz, For...More

  • Category : Pipe Locators
Camera Cable,17 Mm
Dye Tracer Cake,Yellow/Green,1.25 oz
Leak Detection Dye,Red Fluorescent, 4 oz
Dye Tracer Powder,Fluorescent Red,1 lb
Repl Pipe Freeze Canister,3/8- 2-3/8 Cap
Pond Dye,Blue,5 gal.
Pipe Freeze Kit,3/8 to 2-3/8 Cap,15 Pc
  • WHEELER-REX
  • Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc Pipe Freeze Kit,3/8 to 2-3/8 Cap,15 Pc
  • Item # 38L048
  • Mfr. Model # 1755
  • Pipe Freeze Kit, 3/8 to 2-3/8 in. Capacity, Refrigerant Type Tetrafloraethane, Ice Plugs Last 15 To 20 min.,...More

  • Category : Pipe Freezing and Pipe Thawing Units
Rubber Wheel Roller Head
Plumbing VideoScope Kit
  • EXTECH
  • Plumbing VideoScope Kit Plumbing VideoScope Kit
  • Item # 21RV50
  • Mfr. Model # HDV650-10G
  • VideoScope Plumbing Kit, Monitor Size 5.7 In., Features Waterproof Camera Head (IP57), (12) Dimmable LED...More

  • Category : Pipe Inspection Equipment
Wireless Plumbing VideoScope Kit
  • EXTECH
  • Wireless Plumbing VideoScope Kit Wireless Plumbing VideoScope Kit
  • Item # 21RV51
  • Mfr. Model # HDV650W-10G
  • Wireless VideoScope Plumbing Kit, Monitor Size 5.7 In., Features Waterproof Camera Head (IP57), (12) Dimmable...More

  • Category : Pipe Inspection Equipment
Digital Pipe Inspection System,24 in. H
  • GENERAL
  • Digital Pipe Inspection System, 24 in. H Digital Pipe Inspection System,24 in. H
  • Item # 48VG72
  • Mfr. Model # DPS16-R30
  • Digital Pipe Inspection System, Pipe Capacity 1-1/2 In. to 12 In., Push Rod Length 100 ft., Camera Diameter...More

  • Category : Pipe Inspection Equipment
Camera Head with Transmitter,SS,12 in. L
  • GENERAL
  • Camera Head with Transmitter, SS, 12 in. L Camera Head with Transmitter,SS,12 in. L
  • Item # 48VG75
  • Mfr. Model # P16-RT
  • Camera Head with Transmitter, Overall Length 12 In., Overall Width 1 In., Overall Height 8 In., Operating...More

  • Category : Pipe Inspection Equipment
Pipe Inspection Camera Reel Kit,200 ft L
  • RIDGID
  • Pipe Inspection Camera Reel Kit, 200 ft L Pipe Inspection Camera Reel Kit,200 ft L
  • Item # 42XD41
  • Mfr. Model # 14053/33198
  • Pipe Inspection Camera Reel Kit, Pipe Capacity 2 In. to 12 In., Push Rod Length 200 ft., Camera Diameter...More

  • Category : Pipe Inspection Equipment
Self-Leveling Reel ,21 in. L
  • RIDGID
  • Self-Leveling Reel , 21 in. L Self-Leveling Reel ,21 in. L
  • Item # 40GL43
  • Mfr. Model # 48488
  • Self-Leveling Reel, Pipe Capacity 1-1/2 In.to 6 In., Push Rod Length 200 ft., Camera Diameter 1.180 In.,...More

  • Category : Pipe Inspection Equipment
Dye Tracer Cake,Yellow/Grn,1.25 oz,PK10
Digital Recording Monitor,12 in. L
  • RIDGID
  • Digital Recording Monitor, 12 in. L Digital Recording Monitor,12 in. L
  • Item # 40GL45
  • Mfr. Model # 45138
  • Digital Recording Monitor, Overall Length 12 In., Overall Width 6 In., Power Source 18V Li-Ion Battery, or AC...More

  • Category : Pipe Inspection Equipment
Wireless Plumbing VideoScope Kit
  • EXTECH
  • Wireless Plumbing VideoScope Kit Wireless Plumbing VideoScope Kit
  • Item # 21RV53
  • Mfr. Model # HDV650W-30G
  • Wireless VideoScope Plumbing Kit, Monitor Size 5.7 In., Features Waterproof Camera Head (IP57), (12) Dimmable...More

  • Category : Pipe Inspection Equipment
Sonde/Line Locator,32 in. L,4-5/16 in. W
  • RIDGID
  • Sonde/Line Locator, 32 in. L, 4-5/16 in. W Sonde/Line Locator,32 in. L,4-5/16 in. W
  • Item # 40GL46
  • Mfr. Model # 44473
  • Sonde/Line Locator, Length 32 In., Width 4-5/16 In., Height 31 In., Power Source 4 C Batteries, Transmitter...More

  • Category : Pipe Locators
Dye Tracer Powder,Fluorescent Blue,1 lb
Pressing Tool Kit,1/2 to 2,120 V
Plumbing VideoScope Kit
  • EXTECH
  • Plumbing VideoScope Kit Plumbing VideoScope Kit
  • Item # 21RV52
  • Mfr. Model # HDV650-30G
  • VideoScope Plumbing Kit, Monitor Size 5.7 In., Features Waterproof Camera Head (IP57), (12) Dimmable LED...More

  • Category : Pipe Inspection Equipment
Pressing Tool Kit,1/2 to 1-1/4,120 V
Digital Recording Monitor,25 in. L
  • RIDGID
  • Digital Recording Monitor, 25 in. L Digital Recording Monitor,25 in. L
  • Item # 40GL61
  • Mfr. Model # 48103
  • Digital Recording Monitor, Pipe Capacity 1-1/2 In.to 6 In., Push Rod Length 100 ft., Camera Diameter 1 In.,...More

  • Category : Pipe Inspection Equipment
Dye Tracer Liquid,Orange,1 Pint
Color Coding Dye,Blue,4 oz.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More