Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing Equipment

72 Results Found that Include 82 Products

Results per page:  16 | 32 | 48
Rechargeable Battery,18 Volts
Kit,Pressing Ring
  • RIDGID
  • Kit, Pressing Ring Kit,Pressing Ring
  • Item # 2TE27
  • Mfr. Model # 20483
  • Pressing Ring Kit, XL-C, For Pipe Size 2 1/2 To 4 In, Crimp Time 7 Sec, Height 12 1/2 In, Length 13 1/2 In,...More

  • Category : Pressing Tool Accessories
Press Ring Kit,Compact,1/2 To 1 1/4 In
Press Ring Kit,Standard,1 1/2 To 2 In
NaviTrack Scout Locator,Sonde/Line
  • RIDGID
  • NaviTrack Scout Locator, Sonde/Line NaviTrack Scout Locator,Sonde/Line
  • Item # 1VUT8
  • Mfr. Model # 19238
  • Sonde/Line Locator, Length 11 In, Width 4 In, Height 22 In, Power Source 4 C Batteries, Transmitter Frequency...More

  • Category : Pipe Locators
Locator,Pipe/Line,LCD
  • RIDGID
  • Locator, Pipe/Line, LCD Locator,Pipe/Line,LCD
  • Item # 4GB18
  • Mfr. Model # 96967
  • Pipe and Line Locator, Active or Passive Modes, Search/Map/Locates Transmitters, Pipes, Cameras, Energized...More

  • Category : Pipe Locators
Drain Inspect System,1.5 to 4 Cap,100 ft
  • RIDGID
  • Drain Inspect System, 1.5 to 4 Cap, 100 ft Drain Inspect System,1.5 to 4 Cap,100 ft
  • Item # 26C164
  • Mfr. Model # 40808
  • Digital Pipe Inspection System, Pipe Capacity 1-1/2 In. to 4 In., Push Rod Length 100 ft., Camera Diameter...More

  • Category : Pipe Inspection Equipment
Pipe Superfreeze Unit
Pipe Thawing Unit,1/2 to 1 1/2 In,115VAC
Camera Reel,Color
  • RIDGID
  • Camera Reel, Color Camera Reel,Color
  • Item # 4GB14
  • Mfr. Model # 14053
  • Pipe Inspection Camera Reel, Pipe Capacity 2 In. to 12 In., Push Rod Length 200 ft., Camera Diameter 1.365...More

  • Category : Pipe Inspection Equipment
Pressing Tool,1/2 to 2 In.
  • RIDGID
  • Pressing Tool, 1/2 to 2 In. Pressing Tool,1/2 to 2 In.
  • Item # 22XH24
  • Mfr. Model # 43373
  • Pressing Tool Kit, 6 In. Circumference, For Pipe Size (In.) 1/2 to 2, Amps AC 15, Ram Force (Lb.) 7200, Crimp...More

  • Category : Pressing Tools
Pressing Tool,18V,1/2 To 1-1/4 In Pipe
  • RIDGID
  • Pressing Tool, 18V, 1/2 To 1-1/4 In Pipe Pressing Tool,18V,1/2 To 1-1/4 In Pipe
  • Item # 4FRA1
  • Mfr. Model # 31028
  • Pressing Tool, Compact, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.) 5400,...More

  • Category : Pressing Tools
Cordless Pressing Tool,1/2 to 1-1/4 In
  • RIDGID
  • Cordless Pressing Tool, 1/2 to 1-1/4 In Cordless Pressing Tool,1/2 to 1-1/4 In
  • Item # 39C415
  • Mfr. Model # 43428
  • Cordless Compact Pressing Tool, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.)...More

  • Category : Pressing Tools
Pressing Tool,1/2 to 2 In,18 Volts
  • RIDGID
  • Pressing Tool, 1/2 to 2 In, 18 Volts Pressing Tool,1/2 to 2 In,18 Volts
  • Item # 22XH23
  • Mfr. Model # 43358
  • Pressing Tool, Cordless Pressing Tool Kit, For Pipe Size (In.) 1/2 to 2, Voltage 18, Ram Force (Lb.) 7200,...More

  • Category : Pressing Tools
Floating/Flushable Sonde Transmitter
  • RIDGID
  • Floating/Flushable Sonde Transmitter Floating/Flushable Sonde Transmitter
  • Item # 2RPC3
  • Mfr. Model # 19793
  • Floating Sonde Transmitter, Flushable, Dia 1 1/2 In, Power Source Battery, Transmitter Frequency 512 Hz, For...More

  • Category : Pipe Locators
Pipe Inspection Camera Monitor,LCD
  • RIDGID
  • Pipe Inspection Camera Monitor, LCD Pipe Inspection Camera Monitor,LCD
  • Item # 4NCV2
  • Mfr. Model # 33198
  • Pipe Inspection Camera Monitor, Overall Length 13-3/4 In., Overall Width 9-1/8 In., Overall Height 5-1/4 In.,...More

  • Category : Pipe Inspection Equipment
Digital Monitor,Pipe,18V Li-Ion
  • RIDGID
  • Digital Monitor, Pipe, 18V Li-Ion Digital Monitor,Pipe,18V Li-Ion
  • Item # 13C593
  • Mfr. Model # 39338
  • Digital Recording Monitor, Overall Length 14-1/2 In., Overall Width 12 In., Overall Height 12-1/2 In., Power...More

  • Category : Pipe Inspection Equipment
Transmitter/Sonde
  • RIDGID
  • Transmitter/Sonde Transmitter/Sonde
  • Item # 4GB21
  • Mfr. Model # 16728
  • Transmitter/Sonde, Emits Signal to be Located By Line Locator, Attaches To Push Rod or Drain Cable,...More

  • Category : Pipe Locators
Mini SeeSnake Camera Reel,Color
  • RIDGID
  • Mini SeeSnake Camera Reel, Color Mini SeeSnake Camera Reel,Color
  • Item # 1VUT6
  • Mfr. Model # 14063
  • Pipe Inspection Camera Reel, Pipe Capacity 1-1/4 In. to 6 In., Push Rod Length 200 ft., Camera Diameter 1.180...More

  • Category : Pipe Inspection Equipment
Portable Yoke Vise, 1/8 to 2-1/2" Pipe Capacity,&
Pressing Jaw Kit,1/2 in. to 2 in. Pipe
Pipe Inspect Camera,1.5-6 In Cap,200 ft
  • RIDGID
  • Pipe Inspect Camera, 1.5-6 In Cap, 200 ft Pipe Inspect Camera,1.5-6 In Cap,200 ft
  • Item # 34F824
  • Mfr. Model # 42348
  • Pipe Inspection Camera Reel, Pipe Capacity 1-1/2 In. to 6 In., Push Rod Length 200 ft., Camera Diameter 1...More

  • Category : Pipe Inspection Equipment
RIDGID NanoReel Camera,85 ft.
  • RIDGID
  • RIDGID NanoReel Camera, 85 ft. RIDGID NanoReel Camera,85 ft.
  • Item # 13C592
  • Mfr. Model # 40008
  • Pipe Inspection Camera Reel, Pipe Capacity 3/4 In. to 2 In., Push Rod Length 85 ft., Camera Diameter 0.625...More

  • Category : Pipe Inspection Equipment
Digital Inspection Monitor,Cordless
  • RIDGID
  • Digital Inspection Monitor, Cordless Digital Inspection Monitor,Cordless
  • Item # 31XN14
  • Mfr. Model # 45163
  • Digital Inspection Monitor, Overall Length 14 In., Overall Width 8 In., Overall Height 11 In., Power Source...More

  • Category : Pipe Inspection Equipment
Pipe Inspection Camera Reel,Color,200 Ft
  • RIDGID
  • Pipe Inspection Camera Reel, Color, 200 Ft Pipe Inspection Camera Reel,Color,200 Ft
  • Item # 1VUT5
  • Mfr. Model # 13988
  • Pipe Inspection Camera Reel, Pipe Capacity 2 In. to 12 In., Push Rod Length 200 ft., Camera Diameter 1.365...More

  • Category : Pipe Inspection Equipment
Drain Inspection System,microReel(R)
  • RIDGID
  • Drain Inspection System, microReel(R) Drain Inspection System,microReel(R)
  • Item # 6DNY3
  • Mfr. Model # 35188
  • Pipe Inspection Camera Reel, Pipe Capacity 1-1/2 In. to 4 In., Push Rod Length 100 ft., Camera Diameter 0.98...More

  • Category : Pipe Inspection Equipment
Digital Recording Monitor, 5-3/4 in.
  • RIDGID
  • Digital Recording Monitor, 5-3/4 in. Digital Recording Monitor, 5-3/4 in.
  • Item # 20KY52
  • Mfr. Model # 45143
  • Digital Recording Monitor, Overall Length 6-1/2 In., Overall Width 5 In., Overall Height 14-1/2 In., Power...More

  • Category : Pipe Inspection Equipment
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More