Skip Content

Plug-In Relays

8 results found that include 562 products

Grainger offers a huge selection of high-quality relays to help you with your electrical load switching needs. Find general-purpose relay and power relay options here, including a varied collection of contact forms, pin quantities, amp ratings and voltage levels. Shop Grainger today and have your choice of more than 1400 relays, including general purpose relay and power relay types.Close

Filter Results By

Branch Availability
Plug-In Relay Style
Base Type - Plug In Relay
Contact Form - Relay
Coil Volts
Number of Pins - Relay
AC Contact Rating - Relay
DC Contact Rating - Relay
Number of Poles
Socket
Socket Code
Push To Test
Status Indicator
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Square General Purpose Plug-In Relays
    • Multiple product options available

      When a machine or engine must control a circuit using a lower-power signal, or when several circuits must be controlled using one uniform signal, a relay makes this possible.

      Multiple product options available

  • Octal General Purpose Plug-In Relays
    • TM

      Grainger Choice

    • Multiple product options available

      Octal electro-mechanical plug-in relays serve industrial applications including controlling power and sequencing for machinery or control panels.

      Multiple product options available

  • Square Latching Plug-In Relays
    • OMRON
    • Multiple product options available

      Latching relays perform a basic memory function and maintain their contact position after the control power has been removed.

      Multiple product options available

  • Square Hermetically Sealed Plug-In Relays
    • TM

      Grainger Choice

    • Multiple product options available

      Hermetic seal is airtight, and makes these relays ideal for use in hazardous, harsh inductive, or motor applications.

      Multiple product options available

  • Octal Latching Plug-In Relays
    • OMRON
    • Multiple product options available

      Octal electro-mechanical plug-in relays serve industrial applications including power or sequencing for machinery or control panels in harsh environments. Latching relays perform a basic memory function.

      Multiple product options available

  • Octal Hermetically Sealed Plug-In Relays
    • Multiple product options available

      These relays offer a one-stop solution for your power management system. Dust-tight construction and hermetic seal keeps harmful materials away.

      Multiple product options available

  • 24VAC, 8-Pin Square Base Impulse Sequencing Plug-In Relay;&
    Square Impulse Sequencing Plug-In Relays
    • TM

      Grainger Choice

    • DAYTON
    • Impulse relays are a form of latching relay; these relays transfer the contacts with each pulse. Ideal for when you need to turn on/off a device from a location with a single momentary switch or push button.

    • Item # 1EGU6
    • Mfr. Model # 1EGU6
    • Impulse Sequencing, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts...More

  • 24VDC, 11-Pin Octal Base Latching Plug-In Relay; AC Co
    24VDC, 11-Pin Octal Base Latching Plug-In Relay; AC Co
    • SCHNEIDER ELECTRIC
    • Latching, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 16A @ 277V, DC Contact Rating - Relay 16A @ 28V, Number of Poles 2, Socket Mfr. No. 70-465-1, 70-750E11-1, 70-750EL11-1, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual, Coil VA Rating 2, Features Gold Flashed Contacts, Standards UL Listed, CSA Certified

    • Item # 6CVT9
    • Mfr. Model # 755XBXCD-24D
    • Latching, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 24VDC, Number...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More