Skip Content

Plug Adapters

18 results found that include 32 products

Filter Results By

Viewing as

List Table
  • Plug Adapter, White, Connector Type: 5-15R, Plug Configurat
    Plug Adapter, White, Connector Type: 5-15R, Plug Configurat
    • GE
    • Plug Adapter, Number of Outlets 3, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, Slot End Rating 15A 125V, Slot End Style Straight Blade, NEMA Connector 5-15R, Blade End Rating 15A 125V, Blade End Style Straight Blade, Standards UL/CUL, Power Indicator No, Plug Configuration 5-15P, Connector Type 5-15R, Outlet Surge Protection No, Telephone/Fax Surge Protection No

    • Item # 53TZ17
    • Mfr. Model # 52203
    • Plug Adapter, Number of Outlets 3, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, Slot...More

  • Adapter, White, Connector Type: 5-15R, Plug Configuration:&
    Adapter, White, Connector Type: 5-15R, Plug Configuration:&
    • TM

      Grainger Choice

    • POWER FIRST
    • Adapter, Number of Outlets 3, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, NEMA Connector 5-15R, Standards UL/CUL, Power Indicator No, Plug Configuration 5-15P, Connector Type 5-15R, Rated Joules 250, Outlet Surge Protection No, Telephone/Fax Surge Protection No

    • Item # 52NY46
    • Mfr. Model # 52NY46
    • Adapter, Number of Outlets 3, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, NEMA...More

  • Plug Adapter, Beige, Connector Type: 5-15R, Plug Configurat
    Plug Adapter
    • TM

      Grainger Choice

    • POWER FIRST
    • Multiple product options available

    • Item # 1FD79
    • Mfr. Model # 1FD79
    • Cube Outlet Adaptor, 15 Amp, 125 Volt, Nema 5-15P Plug, 3 Nema 5-15R Receptacles, Used To Convert One Wall...More

  • Surge Protector Plug Adapter, White, Connector Type: 5-15R,
    Surge Protector Plug Adapter, White, Connector Type: 5-15R,
    • TM

      Grainger Choice

    • POWER FIRST
    • Surge Protector Plug Adapter, Number of Outlets 6, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, NEMA Connector 5-15R, Standards UL/CUL, Power Indicator Yes, Plug Configuration 5-15P, Connector Type 5-15R, Rated Joules 250, Outlet Surge Protection Yes, Telephone/Fax Surge Protection Yes

    • Item # 52NY50
    • Mfr. Model # 52NY50
    • Surge Protector Plug Adapter, Number of Outlets 6, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit...More

  • Surge Protector Tap, White, Connector Type: 5-15R, Plug
    Surge Protector Tap, White, Connector Type: 5-15R, Plug
    • GE
    • Surge Protector Tap, Communication Port (2) USB, Rated Joules 450, Medical Grade No, Power Indicator Yes, Number of Transformer Outlets 1, Voltage 125VAC, Length 1.92, Max. Surge Current 30kA, Mounting Style Plug-in, 0 Noise Attenuation, Telephone/Fax Surge Protection No

    • Item # 53TZ09
    • Mfr. Model # 13465
    • Surge Protector Tap, Communication Port (2) USB, Rated Joules 450, Medical Grade No, Power Indicator Yes,...More

  • Surge Protector Plug Adapter
  • Plug Adapter, Black, Connector Type: 5-15P, Plug Configurat
    Plug Adapter, Black, Connector Type: 5-15P, Plug Configurat
    • TM

      Grainger Choice

    • POWER FIRST
    • Plug Adapter, Number of Outlets 6, Voltage 125, Amps 15, Watts 1875, Color Black, Circuit Breaker No, NEMA Connector 5-15P, Standards UL, Max. Surge Current 60kA, Power Indicator Yes, Plug Configuration 5-15P, Connector Type 5-15P, Rated Joules 1200, Outlet Surge Protection Yes, Telephone/Fax Surge Protection No

    • Item # 52NY38
    • Mfr. Model # 52NY38
    • Plug Adapter, Number of Outlets 6, Voltage 125, Amps 15, Watts 1875, Color Black, Circuit Breaker No, NEMA...More

  • Surge Protector Plug Adapter, White, Connector Type: 5-15R,
    Surge Protector Plug Adapter, White, Connector Type: 5-15R,
    • TM

      Grainger Choice

    • POWER FIRST
    • Surge Protector Plug Adapter, Number of Outlets 1, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, NEMA Connector 5-15R, Standards UL/CUL, Power Indicator Yes, Plug Configuration 5-15P, Connector Type 5-15R, Rated Joules 250, Outlet Surge Protection Yes, Telephone/Fax Surge Protection No

    • Item # 52NY47
    • Mfr. Model # 52NY47
    • Surge Protector Plug Adapter, Number of Outlets 1, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit...More

  • Surge Protector Plug Adapter, White, Connector Type: 5-15R,
    Surge Protector Plug Adapter, White, Connector Type: 5-15R,
    • TM

      Grainger Choice

    • POWER FIRST
    • Surge Protector Plug Adapter, Number of Outlets 3, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, NEMA Connector 5-15R, Standards UL/CUL, Power Indicator Yes, Plug Configuration 5-15P, Connector Type 5-15R, Rated Joules 250, Outlet Surge Protection Yes, Telephone/Fax Surge Protection No

    • Item # 52NY48
    • Mfr. Model # 52NY48
    • Surge Protector Plug Adapter, Number of Outlets 3, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit...More

  • Isolated Filter Surge Protector Plug Adapter, Black, Connector&#
    Isolated Filter Surge Protector Plug Adapter
    • TRIPP LITE
    • Multiple product options available

    • Item # 4HHH3
    • Mfr. Model # ULTRABLOK
    • Surge Suppressor, Direct Plug In, Isobar Premium Surge Supressor, Voltage 120, Amps 15, UL 1449 Clamping...More

  • Plug Configuration Adapter
  • Parallel Ground Adapter, Gray, Connector Type: 5-15R, Plug&
    Parallel Ground Adapter
  • Adapter, White, Connector Type: 5-15R, Plug Configuration:&
    Adapter, White, Connector Type: 5-15R, Plug Configuration:&
    • TM

      Grainger Choice

    • POWER FIRST
    • Adapter, Number of Outlets 1, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, NEMA Connector 5-15R, Standards UL/CUL, Power Indicator No, Plug Configuration 5-15P, Connector Type 5-15R, Rated Joules 250, Outlet Surge Protection No, Telephone/Fax Surge Protection No

    • Item # 52NY45
    • Mfr. Model # 52NY45
    • Adapter, Number of Outlets 1, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, NEMA...More

  • Surge Protector Plug Adapter, White, Connector Type: 5-15R,
    Surge Protector Plug Adapter, White, Connector Type: 5-15R,
    • TM

      Grainger Choice

    • POWER FIRST
    • Surge Protector Plug Adapter, Number of Outlets 5, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit Breaker No, NEMA Connector 5-15R, Standards UL/CUL, Power Indicator Yes, Plug Configuration 5-15P, Connector Type 5-15R, Rated Joules 250, Outlet Surge Protection Yes, Telephone/Fax Surge Protection Yes

    • Item # 52NY44
    • Mfr. Model # 52NY44
    • Surge Protector Plug Adapter, Number of Outlets 5, Voltage 125VAC, Amps 15, Watts 1875, Color White, Circuit...More

  • Surge Protector Plug Adapter, Black, Connector Type: 5-15R,
    Surge Protector Plug Adapter, Black, Connector Type: 5-15R,
    • TM

      Grainger Choice

    • POWER FIRST
    • Surge Protector Plug Adapter, Number of Outlets 5, Voltage 125VAC, Amps 15, Watts 1875, Color Black, Circuit Breaker No, NEMA Connector 5-15R, Standards UL/CUL, Power Indicator Yes, Plug Configuration 5-15P, Connector Type 5-15R, Rated Joules 250, Outlet Surge Protection Yes, Telephone/Fax Surge Protection No

    • Item # 52NY49
    • Mfr. Model # 52NY49
    • Surge Protector Plug Adapter, Number of Outlets 5, Voltage 125VAC, Amps 15, Watts 1875, Color Black, Circuit...More

  • Dancing Current Tap, Green, Connector Type: 5-15R, Plug
    Dancing Current Tap
    • TM

      Grainger Choice

    • POWER FIRST
    • Multiple product options available

    • Item # 21RJ20
    • Mfr. Model # 21RJ20
    • Dancing Current Tap, Plastic Cast Ground StakeAmps 0.02, Voltage 120Switch/Pilot Light No, Material of...More

  • Surge Protector Plug Adapter with Data Port
  • Surge Protector Plug Adapter, Black, Connector Type: 5-15R,
    Surge Protector Plug Adapter, Black, Connector Type: 5-15R,
    • TM

      Grainger Choice

    • POWER FIRST
    • Surge Protector Plug Adapter, Number of Outlets 3, Voltage 125VAC, Amps 15, Watts 1875, Color Black, Circuit Breaker No, NEMA Connector 5-15R, Standards UL/CUL, Power Indicator Yes, Plug Configuration 5-15P, Connector Type 5-15R, Rated Joules 250, Outlet Surge Protection Yes, Telephone/Fax Surge Protection No

    • Item # 52NY51
    • Mfr. Model # 52NY51
    • Surge Protector Plug Adapter, Number of Outlets 3, Voltage 125VAC, Amps 15, Watts 1875, Color Black, Circuit...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More