Skip Content

Pliers

158 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Slip Joint Pliers, Max. Jaw Opening: 1", Jaw Width: 3/8", Jaw Length: 5/32", Wire Cutter: No

    Brand
    WESTWARD
    Item #
    1UKJ4
    Mfr. Model #
    1UKJ4
    Slip Joint Pliers, Max. Jaw Opening: 1", Jaw Widt
    Web Price $8.30 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11/32", Jaw Length: 7/8", ESD Safe: No

    Brand
    WESTWARD
    Item #
    1UKL2
    Mfr. Model #
    1UKL2
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11
    Web Price $13.55 / each
  • Slip Joint Pliers, Max. Jaw Opening: 1-1/4", Jaw Width: 13/32", Jaw Length: 3/8", Wire Cutter: No

    Brand
    WESTWARD
    Item #
    1UKJ5
    Mfr. Model #
    1UKJ5
    Slip Joint Pliers, Max. Jaw Opening: 1-1/4", Jaw&
    Web Price $13.45 / each
  • Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

    Brand
    WESTWARD
    Item #
    1UKL7
    Mfr. Model #
    1UKL7
    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped&
    Web Price $7.00 / each
  • Long Nose Pliers, Jaw Length: 2-7/16", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 3/16"

    Brand
    WESTWARD
    Item #
    1UKK2
    Mfr. Model #
    1UKK2
    Long Nose Pliers, Jaw Length: 2-7/16", Jaw Width&
    Web Price $23.65 / each
  • Long Nose Pliers, Jaw Length: 2", Jaw Width: 5/16", Jaw Bend: 0°, Tip Width: 1/8"

    Brand
    WESTWARD
    Item #
    1UKJ9
    Mfr. Model #
    1UKJ9
    Long Nose Pliers, Jaw Length: 2", Jaw Width:
    Web Price $21.55 / each
  • Curved Jaw Locking Pliers, Jaw Capacity: 1-1/2", Jaw Length: 1", Jaw Thickness: 1/4"

    Brand
    WESTWARD
    Item #
    1ECE5
    Mfr. Model #
    1ECE5
    Curved Jaw Locking Pliers, Jaw Capacity: 1-1/2",
    Web Price $12.35 / each
  • Alloy Steel Plier Sets, ESD Safe: No, Number of Pieces: 5, Dipped Handle, Spring Return: No

    Brand
    WESTWARD
    Item #
    1UKP5
    Mfr. Model #
    1UKP5
    Alloy Steel Plier Sets, ESD Safe: No, Number of P
    Web Price $53.25 / each
  • Needle Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 1/4", Jaw Bend: 0°, Tip Width: 19/64"

    Brand
    WESTWARD
    Item #
    1UG23
    Mfr. Model #
    1UG23
    Needle Nose Pliers, Jaw Length: 1-5/16", Jaw Widt
    Clearance Price $14.87 / each

    Web Price $15.65

  • Slip Joint Pliers, Max. Jaw Opening: 15/16", Jaw Width: 3/8", Jaw Length: 5/32", Wire Cutter: No

    Brand
    WESTWARD
    Item #
    1UKJ3
    Mfr. Model #
    1UKJ3
    Slip Joint Pliers, Max. Jaw Opening: 15/16", Jaw&
    Web Price $6.64 / each
  • Needle Nose Pliers, Jaw Length: 2", Jaw Width: 5/16", Jaw Bend: 0°, Tip Width: 3/16"

    Brand
    WESTWARD
    Item #
    1UKK1
    Mfr. Model #
    1UKK1
    Needle Nose Pliers, Jaw Length: 2", Jaw Width:&#x
    Web Price $19.65 / each
  • Automatic Safety Wire Twist Pliers, Wire Size: 0.020" to 0.060", CW Rotation, Nominal Length: 9"

    Brand
    WESTWARD
    Item #
    48UV52
    Mfr. Model #
    48UV52
    Automatic Safety Wire Twist Pliers, Wire Size: 0.020"&
    Web Price $26.70 / each
  • Linemans Pliers, Jaw Length: 1-9/16", Jaw Width: 1-1/4", Jaw Thickness: 1/4", Dipped Handle

    Brand
    WESTWARD
    Item #
    1UKL8
    Mfr. Model #
    1UKL8
    Linemans Pliers, Jaw Length: 1-9/16", Jaw Width:&
    Web Price $32.80 / each
  • Long Nose Pliers, Jaw Length: 3", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 3/16"

    Brand
    WESTWARD
    Item #
    3WY58
    Mfr. Model #
    3WY58
    Long Nose Pliers, Jaw Length: 3", Jaw Width:
    Web Price $29.00 / each
  • Needle Nose Pliers, Jaw Length: 1-1/16", Jaw Width: 1/4", Jaw Bend: 0°, Tip Width: 1/4"

    Brand
    WESTWARD
    Item #
    1UG19
    Mfr. Model #
    1UG19
    Needle Nose Pliers, Jaw Length: 1-1/16", Jaw Widt
    Web Price $17.60 / each
  • Convertible Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 3/8" to 2"

    Brand
    WESTWARD
    Item #
    4YP48
    Mfr. Model #
    4YP48
    Convertible Retaining Ring Plier Sets, Number of Pieces:&#x
    Web Price $47.90 / each
  • Needle Nose Pliers, Jaw Length: 3-1/8", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 5/32"

    Brand
    WESTWARD
    Item #
    1UKK6
    Mfr. Model #
    1UKK6
    Needle Nose Pliers, Jaw Length: 3-1/8", Jaw Width
    Web Price $33.50 / each
  • V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

    Brand
    WESTWARD
    Item #
    10Z816
    Mfr. Model #
    10Z816
    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
    Clearance Price $29.70 / each

    Web Price $33.00

  • Linemans Pliers, Jaw Length: 1-7/8", Jaw Width: 1-1/6", Jaw Thickness: 1/4", Ergonomic Handle

    Brand
    WESTWARD
    Item #
    5UFV4
    Mfr. Model #
    5UFV4
    Linemans Pliers, Jaw Length: 1-7/8", Jaw Width:&#
    Web Price $23.85 / each
  • Panel Clip Pliers, Ergonomic Handle, Jaw Length: 45/64", Jaw Width: 27/64", Max. Jaw Opening: 29/32"

    Brand
    WESTWARD
    Item #
    45FF35
    Mfr. Model #
    45FF35
    Panel Clip Pliers, Ergonomic Handle, Jaw Length: 45/64
    Web Price $10.90 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11/32", Jaw Length: 7/8", ESD Safe: No

    Brand
    WESTWARD
    Item #
    1UKL1
    Mfr. Model #
    1UKL1
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11
    Web Price $17.25 / each
  • Push Pin Pliers, Ergonomic Handle, Jaw Length: 13/32", Jaw Width: 3/16", Max. Jaw Opening: 1-9/32"

    Brand
    WESTWARD
    Item #
    45FF28
    Mfr. Model #
    45FF28
    Push Pin Pliers, Ergonomic Handle, Jaw Length: 13/32&q
    Clearance Price $8.33 / each

    Web Price $9.25

  • Needle Nose Pliers, Jaw Length: 3-61/64", Jaw Width: 11/16", Jaw Bend: 0°, Tip Width: 5/32"

    Brand
    WESTWARD
    Item #
    4NFW4
    Mfr. Model #
    4NFW4
    Needle Nose Pliers, Jaw Length: 3-61/64", Jaw Wid
    Web Price $29.90 / each
  • Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

    Brand
    WESTWARD
    Item #
    10Z840
    Mfr. Model #
    10Z840
    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped&
    Clearance Price $26.89 / each

    Web Price $28.30

  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 3/8", Jaw Length: 1", ESD Safe: No

    Brand
    WESTWARD
    Item #
    1UKN1
    Mfr. Model #
    1UKN1
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 3/
    Web Price $22.85 / each
  • Long Nose Pliers, Jaw Length: 2", Jaw Width: 3/4", Jaw Bend: 0°, Tip Width: 1/8"

    Brand
    WESTWARD
    Item #
    3WY56
    Mfr. Model #
    3WY56
    Long Nose Pliers, Jaw Length: 2", Jaw Width:
    Web Price $27.10 / each
  • Needle Nose Pliers, Jaw Length: 7/8", Jaw Width: 3/8", Jaw Bend: 40°, Tip Width: 1/8"

    Brand
    WESTWARD
    Item #
    1UG22
    Mfr. Model #
    1UG22
    Needle Nose Pliers, Jaw Length: 7/8", Jaw Width&#
    Web Price $15.00 / each
  • Long Nose Pliers, Jaw Length: 2-3/8", Jaw Width: 3/8", Jaw Bend: 45°, Tip Width: 3/16"

    Brand
    WESTWARD
    Item #
    1UKK4
    Mfr. Model #
    1UKK4
    Long Nose Pliers, Jaw Length: 2-3/8", Jaw Width&#
    Web Price $18.05 / each
  • Steel Plier Sets, ESD Safe: No, Number of Pieces: 6, Dipped Handle, Spring Return: No

    Brand
    WESTWARD
    Item #
    40JD48
    Mfr. Model #
    40JD48
    Steel Plier Sets, ESD Safe: No, Number of Pieces:
    Clearance Price $61.27 / each

    Web Price $64.50

  • Alloy Steel Plier Wrench Sets, ESD Safe: No, Number of Pieces: 4, Dipped Handle, Spring Return: No

    Brand
    WESTWARD
    Item #
    1UKP4
    Mfr. Model #
    1UKP4
    Alloy Steel Plier Wrench Sets, ESD Safe: No, Number&#x
    Web Price $50.75 / each
  • Linemans Pliers, Jaw Length: 1-5/8", Jaw Width: 1-3/16", Jaw Thickness: 17/64", Ergonomic Handle

    Brand
    WESTWARD
    Item #
    3WY50
    Mfr. Model #
    3WY50
    Linemans Pliers, Jaw Length: 1-5/8", Jaw Width:&#
    Web Price $20.50 / each
  • Locking Plier Sets, Number of Pieces: 3, Jaw Capacity: 1-1/8", 1-7/8", 2", Plain Grip Handle

    Brand
    WESTWARD
    Item #
    1ECF5
    Mfr. Model #
    1ECF5
    Locking Plier Sets, Number of Pieces: 3, Jaw Capacity&
    Web Price $24.55 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More