Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

13 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Pliers Long Nose Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Long Nose and Needle Nose Pliers
Convertible Retaining Ring Plier, 5-3/4" Overall Length,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Convertible Retaining Ring Plier, 5-3/4" Overall Length, 0.055" Tip Dia. Westward Retaining Ring Pliers
  • Item # 4YP51
  • Mfr. Model # 4YP51
  • Retaining Ring Plier, Convertible, Tip Type Fixed, Tip Dia. 0.055 In., Tip Angle 0 Degrees , For Bore Dia....More

  • Category : Retaining and Lock Ring Pliers
Needle Nose Plier, 6-3/8" Overall Length, 2" Max.
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Plier, 6-3/8" Overall Length, 2" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 1UKK1
  • Mfr. Model # 1UKK1
  • Needle Nose Pliers, Overall Length 6-3/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2 In., Jaw...More

  • Category : Long Nose and Needle Nose Pliers
Slip Joint Pliers, 6-1/8" Overall Length, 15/16"&
  • TM

    Grainger Choice

  • WESTWARD
  • Slip Joint Pliers, 6-1/8" Overall Length, 15/16" Max. Jaw Opening, Handle Type: Dipped Westward Slip Joint Pliers
  • Item # 1UKJ3
  • Mfr. Model # 1UKJ3
  • Slip Joint Pliers, Wire Cutter No, Overall Length 6-1/8 In., Max. Jaw Opening 15/16 In., Handle Type Dipped,...More

  • Category : Slip Joint Pliers
Long Nose Locking Pliers, 6" Length, 2" Jaw Capac
  • TM

    Grainger Choice

  • Long Nose Locking Pliers, 6" Length, 2" Jaw Capacity, Handle Type: Ergonomic Long Nose Locking Pliers
  • Item # 1ECG3
  • Mfr. Model # 1ECG3
  • Locking Pliers, Long Nose, Handle Type Ergonomic, Wire Cutter Yes, Length 6 In., Jaw Capacity 2 In., Jaw...More

  • Category : Locking Pliers
Curved Jaw Auto Locking Pliers, 9-5/8" Length, 1-63&#x
  • TM

    Grainger Choice

  • Curved Jaw Auto Locking Pliers, 9-5/8" Length, 1-63/64" Jaw Capacity, Handle Type: Plain Grip Curved Jaw Auto Locking Pliers
  • Item # 45J139
  • Mfr. Model # 45J139
  • Auto Locking Pliers, Curved Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 9-5/8 In., Jaw Capacity...More

  • Category : Locking Pliers
Push Pin Plier, 7" Overall Length, 0.4" Jaw Lengt
  • TM

    Grainger Choice

  • WESTWARD
  • Push Pin Plier, 7" Overall Length, 0.4" Jaw Length, Handle Type: Ergonomic Push Pin Plier, 7" Overall Length, 0.4" Jaw Length, Handle Type: Ergonomic
  • Item # 45FF28
  • Mfr. Model # 45FF28
  • Push Pin Plier, Overall Length 7 In., Jaw Length 0.4 In., Jaw Width 0.19 In., Standard Tool (Accessory Needed...More

  • Category : Specialty Pliers
Straight Jaw Pinch Off Locking Pliers, 7" Length, 1&qu
  • TM

    Grainger Choice

  • Straight Jaw Pinch Off Locking Pliers, 7" Length, 1" Jaw Capacity, Handle Type: Plain Grip Straight Jaw Pinch Off Locking Pliers
  • Item # 1ECF4
  • Mfr. Model # 1ECF4
  • Pinch Off Locking Pliers, Straight Jaw, Handle Type Plain Grip, Wire Cutter No, Length 7 In., Jaw Capacity 1...More

  • Category : Locking Pliers
Straight Jaw Locking Pliers, 10" Length, 1-3/4" J
  • TM

    Grainger Choice

  • Straight Jaw Locking Pliers, 10" Length, 1-3/4" Jaw Capacity, Handle Type: Ergonomic Straight Jaw Locking Pliers
  • Item # 1ECG2
  • Mfr. Model # 1ECG2
  • Locking Pliers, Straight Jaw, Handle Type Ergonomic, Wire Cutter No, Length 10 In., Jaw Capacity 1-3/4 In.,...More

  • Category : Locking Pliers
Panel Clip Plier, 9-1/2" Overall Length, 0.7" Jaw
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More