Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

10 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Locking Pliers Set, Handle Type: Ergonomic, Number of
  • MILWAUKEE
  • Locking Pliers Set, Handle Type: Ergonomic, Number of Pieces: 2 Milwaukee Locking Pliers Set
  • Item # 32TR83
  • Mfr. Model # 48-22-3402
  • Locking Pliers Set, Number of Pieces 2, Length 7 In., 10 In., Handle Type Ergonomic, Standard Tool (Accessory...More

  • Category : Locking Plier Sets
Locking Pliers Set, Handle Type: Plain Grip, Number of
  • PROTO
  • Locking Pliers Set, Handle Type: Plain Grip, Number of Pieces: 3 Proto Locking Pliers Set
  • Item # 4EAC2
  • Mfr. Model # J299RXL
  • Locking Pliers Set, Number of Pieces 3, Length 7 In., 9 In., 10 In., Handle Type Plain Grip, Standard Tool...More

  • Category : Locking Plier Sets
Tongue and Groove Plier Set, Handle Type: Reaming, Num
Linemans Plier, 9" Overall Length, Handle Type: Ergono
Long Nose Plier, 8" Overall Length, 2-39/64" Max.
  • Long Nose Plier, 8" Overall Length, 2-39/64" Max. Jaw Opening, Serrated Gripping Surface Long Nose Pliers
  • Item # 36XE01
  • Mfr. Model # 48-22-6101
  • Long Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire Crimper...More

  • Category : Long Nose and Needle Nose Pliers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More