Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

71 Results Found that Include 179 Products

Results per page:  16 | 32 | 48
Water Pump Plier Set, Handle Type: Dipped, Number of&#
  • KNIPEX
  • Water Pump Plier Set, Handle Type: Dipped, Number of Pieces: 3 Water Pump Pliers Set
  • Item # 2DYW9
  • Mfr. Model # 00 20 07 US1
  • Water Pump Plier Set, Number of Pieces 3, ESD Safe No, Includes 7-1/4 In., 10 In., and 12 In. Alligator(R)...More

  • Category : Plier Sets
Tongue and Groove Plier Set, Handle Type: Dipped, Numb
Precision Plier Set, Handle Type: Dipped, Number of Pi
  • TM

    Grainger Choice

  • WESTWARD
  • Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8 Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 4PM16
  • Mfr. Model # 4PM16
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes Diagonal Cutter, End Nipper, Bent Nose, Flat...More

  • Category : Plier Sets
Plier and Wrench Set, Handle Type: Dipped, Number of&#
Locking Plier Multi-Tool, Natural Handle Color, Butterfly Openin
Convertible Retaining Ring Plier Set, Number of Pieces:
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Grip Pliers Set Hose Grip Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
Tool Box Plier Set, Number of Pieces: 4
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Box Plier Set, Number of Pieces: 4 Tool Box Plier Set, Number of Pieces: 4
  • Item # 7DV96
  • Mfr. Model # 7DV96
  • Tool Box Plier Set, Number of Pieces 4, Includes (1) 30RZ36 Portable Tool Box and (1) 45J140 Auto Locking...More

  • Category : Plier Sets
Locking Sprinkler Plier, 12" Overall Length, 2-3/4"&#x
Precision Plier Set, Handle Type: Ergonomic, Number of
  • IRWIN VISE-GRIP
  • Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8 Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8
  • Item # 5EWN5
  • Mfr. Model # 2078714
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes 4-1/2 In. Diagonal, 4-1/2 In. Flush Cut...More

  • Category : Plier Sets
Automatic Safety Wire Twister Plier, 12 Overall Length 
Convertible Retaining Ring Plier, 10" Overall Length, 0.090
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More