Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

41 Results Found that Include 75 Products

Results per page:  16 | 32 | 48
Multi-Tool/Utility Knife Set, Natural Handle Color, Butterfly&#x
Internal Lock Ring Plier, 10-9/16" Overall Length
Plier Set, Handle Type: Dipped, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Dipped, Number of Pieces: 6 Pliers Set
  • Item # 40JD48
  • Mfr. Model # 40JD48
  • Plier Set, Number of Pieces 6, ESD Safe No, Includes (2) Diagonal Cutters, End Cutting Nipper, Linemans...More

  • Category : Plier Sets
Locking Pliers Set, Handle Type: Plain Grip, Number of
  • PROTO
  • Locking Pliers Set, Handle Type: Plain Grip, Number of Pieces: 3 Proto Locking Pliers Set
  • Item # 4EAC2
  • Mfr. Model # J299RXL
  • Locking Pliers Set, Number of Pieces 3, Length 7 In., 9 In., 10 In., Handle Type Plain Grip, Standard Tool...More

  • Category : Locking Plier Sets
Plier Set, Handle Type: Dipped, Number of Pieces:
  • CHANNELLOCK
  • Plier Set, Handle Type: Dipped, Number of Pieces: 3 Pliers Set
  • Item # 10N539
  • Mfr. Model # GLS-23
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 8 In. High Leverage Diagonal Cut Plier, 7-1/2 In. Long...More

  • Category : Plier Sets
Tongue and Groove Plier, Straight Jaw Type, Groove Joint&#x
Needle Nose Plier, 7-7/8" Overall Length, 3-1/2"&
Insulated Linemans Plier, 9" Overall Length, Handle Type&#x
Convertible Replaceable Tip Kit, Number of Pieces: 8
  • IMPERIAL
  • Convertible Replaceable Tip Kit, Number of Pieces: 8 Imperial Replaceable Tip Kit
  • Item # 40AW18
  • Mfr. Model # IR-5004TK
  • Replaceable Tip Kit, Convertible, Number of Pieces 8, Tip Type Replaceable, Tip Dia. 0.108 In., 0.120 In.,...More

  • Category : Retaining Ring Plier Sets
Bent Needle Nose Plier, 6-1/4" Overall Length, 1-9
Chain Locking Pliers, 9-27/32" Length, 6-19/64" J
Insulated Tongue and Groove Plier, Serrated Jaw Type, Groov
Bent Long Nose Plier, 8" Overall Length, 1" Max.&
  • KNIPEX
  • Bent Long Nose Plier, 8" Overall Length, 1" Max. Jaw Opening, Serrated Gripping Surface Bent Long Nose Pliers
  • Item # 10N864
  • Mfr. Model # 26 28 200 SBA
  • Round Nose Pliers, Insulated, Nose Type Half Round, Overall Length (In.) 8, Jaw Bend (Deg.) 40, Jaw Length...More

  • Category : Long Nose and Needle Nose Pliers
Long Nose Plier, 8-3/4" Overall Length, 2" Max.&#
Needle Nose Plier, 5-3/4" Overall Length, 1-9/32"
Double Prism Pliers, 10" Length, 0 to 1-5/8"
  • KNIPEX
  • Double Prism Pliers, 10" Length, 0 to 1-5/8" Jaw Capacity, Handle Type: Plain Grip Double Prism Locking Pliers
  • Item # 38UT53
  • Mfr. Model # 40 04 250
  • Pliers, Double Prism, Handle Type Plain Grip, Wire Cutter No, Length 10 In., Jaw Capacity 0 to 1-5/8 In., Jaw...More

  • Category : Locking Pliers
Straight Jaw Locking Pliers, 8-55/64" Length, 2-13/64&
Needle Nose Plier, 7-7/8" Overall Length, 11/32"&
Bent Long Nose Plier, 6-7/8" Overall Length, 11/3
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More