Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

43 Results Found that Include 91 Products

Results per page:  16 | 32 | 48
Needle Nose Plier, 11-9/16" Overall Length, 1-7/8"
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • TM

    Grainger Choice

  • WESTWARD
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Plier and Wrench Set, Number of Pieces 4, ESD Safe No, Includes 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

  • Category : Plier Sets
Convertible Retaining Ring Plier Set, Number of Pieces:
  • IMPERIAL
  • Convertible Retaining Ring Plier Set, Number of Pieces: 2 Imperial Retaining Ring Pliers Set
  • Item # 40AW31
  • Mfr. Model # IR-44K
  • Retaining Ring Plier Set, Convertible, Number of Pieces 2, Tip Type Replaceable, Tip Dia. 0.038 In., 0.047...More

  • Category : Retaining Ring Plier Sets
Plier Set, Handle Type: Dipped, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Dipped, Number of Pieces: 3 Pliers Set
  • Item # 10Z815
  • Mfr. Model # 10Z815
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 7-1/2 In. High Leverage Diagonal, 10 In. Groove Joint, 7...More

  • Category : Plier Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
Needle Nose Plier, 6-5/8" Overall Length, 2" Max.
Multi-Tool, Number of Tools: 7
  • COAST
  • Multi-Tool, Number of Tools: 7 Multi-Tool, Number of Tools: 7
  • Item # 31XM98
  • Mfr. Model # LED155
  • Multi-Tool, One-Hand Operation Yes, Number of Tools 7, Number of Functions 7, Length Open 6-1/4 In., Closed...More

  • Category : Multi-Tools
Insulated Water Pump Plier, V-Jaw Jaw Type, Groove Joint&#x
Bent Long Nose Plier, 6-3/4" Overall Length, 3"&#
Short Stack Multi-Tool, Black Handle Color, Pull apart Open
Locking Pliers Set, Handle Type: Ergonomic, Number of
  • MILWAUKEE
  • Locking Pliers Set, Handle Type: Ergonomic, Number of Pieces: 2 Milwaukee Locking Pliers Set
  • Item # 32TR83
  • Mfr. Model # 48-22-3402
  • Locking Pliers Set, Number of Pieces 2, Length 7 In., 10 In., Handle Type Ergonomic, Standard Tool (Accessory...More

  • Category : Locking Plier Sets
Auto Pinch Off Plier, 9-1/4" Overall Length, 1-1/
Needle Nose Plier, 7-7/8" Overall Length, 11/32"&
Needle Nose Plier, 8" Overall Length, 1-1/16" Max
Long Nose Plier, 8" Overall Length, 3-1/16" Max.&
Push Pin Plier Set, Handle Type: Ergonomic, Number of&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More