Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

59 Results Found that Include 113 Products

Results per page:  16 | 32 | 48
Long Nose Plier, 8-9/16" Overall Length, 1-1/4"&#
Plier Set, Handle Type: Dipped, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Dipped, Number of Pieces: 3 Pliers Set
  • Item # 1UKN9
  • Mfr. Model # 1UKN9
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 7 In. Diagonal Cutter, 8 In. Linesman, 8 In. Long Nose...More

  • Category : Plier Sets
Internal/External Retaining Ring Plier Set, Number of Piece
Linemans Plier, 9" Overall Length, Handle Type: Ergono
Needle Nose Plier, 7-1/2" Overall Length, 1-1/2"&
Tongue and Groove Plier Set, Handle Type: Dipped, Numb
Multi-Tool, Titanium Handle Color, Butterfly Opening Opening Act
  • GERBER
  • Multi-Tool, Titanium Handle Color, Butterfly Opening Opening Action, Number of Tools: 12 Multi-Tool
  • Item # 2ZB19
  • Mfr. Model # 22-41471
  • Multi-Tool, Handle Color Titanium, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools...More

  • Category : Multi-Tools
Iron Workers Plier, 8-3/4" Overall Length, Handle Type
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Pliers Long Nose Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Long Nose and Needle Nose Pliers
Locking Pliers Set, Handle Type: Ergonomic, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Locking Pliers Set, Handle Type: Ergonomic, Number of Pieces: 5 Westward Locking Pliers Set
  • Item # 1ECG5
  • Mfr. Model # 1ECG5
  • Locking Pliers Set, Number of Pieces 5, Length 5 In., 6 In., 7 In., 10 In., Handle Type Ergonomic, Standard...More

  • Category : Locking Plier Sets
Hog Ring Pliers, 11 ga. Capacity, 5/8", 3/4"
Welding Plier, 9" Overall Length, 2-23/32" Jaw Le
Tongue and Groove Plier, V-Jaw Jaw Type, Groove Joint
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Linemans Pliers Insulated Linemans Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Linemans Pliers
Long Nose Plier, 6-1/2" Overall Length, 1-1/2"&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
Insulated Water Pump Plier, Groove Joint Adjustment Type, E
Needle Nose Plier, 13-1/2" Overall Length, 2" Max
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Plier, 13-1/2" Overall Length, 2" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 4NFW4
  • Mfr. Model # 4NFW4
  • Compound Needle Nose Pliers, Overall Length 13-1/2 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length...More

  • Category : Long Nose and Needle Nose Pliers
Fencing Plier, 10-3/8" Overall Length, 3/4" Jaw&#
Tongue and Groove Plier, V-Jaw Jaw Type, Groove Joint
  • KNIPEX
  • Tongue and Groove Plier, V-Jaw Jaw Type, Groove Joint Adjustment Type, Ergonomic Handle Type Tongue and Groove Pliers
  • Item # 38GU33
  • Mfr. Model # 88 02 250
  • Tongue and Groove Plier, Plier Jaw Style V-Jaw, Adjustment Type Groove Joint, Handle Type Ergonomic, Overall...More

  • Category : Tongue and Groove Pliers
Slip Joint Pliers, 10" Overall Length, 2-1/2" Max
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More