Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

35 Results Found that Include 72 Products

Results per page:  16 | 32 | 48
Linemans Plier, 9-3/8" Overall Length, Handle Type:&#x
  • KLEIN TOOLS
  • Linemans Plier, 9-3/8" Overall Length, Handle Type: Dipped Linemans Pliers
  • Item # 4A837
  • Mfr. Model # D213-9NE
  • Linemans Plier, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
Water Pump Plier, V-Jaw Jaw Type, Groove Joint Adjustment&#
  • KNIPEX
  • Water Pump Plier, V-Jaw Jaw Type, Groove Joint Adjustment Type, Dipped Handle Type Water Pump Pliers
  • Item # 2DYZ3
  • Mfr. Model # 88 01 180 SBA
  • Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length...More

  • Category : Tongue and Groove Pliers
Tongue and Groove Plier, V-Jaw Jaw Type, Groove Joint
  • KNIPEX
  • Tongue and Groove Plier, V-Jaw Jaw Type, Groove Joint Adjustment Type, Dipped Handle Type Tongue and Groove Pliers
  • Item # 38GU41
  • Mfr. Model # 88 01 180
  • Tongue and Groove Plier, Plier Jaw Style V-Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall...More

  • Category : Tongue and Groove Pliers
Plier Set, Handle Type: Ergonomic, Number of Pieces:&#
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Ergonomic, Number of Pieces: 3 Pliers Set
  • Item # 1UKP1
  • Mfr. Model # 1UKP1
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 7 In. Diagonal Cutter, 8 In. Linesman, 8 In. Long Nose...More

  • Category : Plier Sets
Long Nose Plier, 6" Overall Length, 1-5/32" Max.&
Locking Pliers Set, Handle Type: Plain Grip, Number of
Internal Horseshoe Washer Lock Ring Plier, 7-13/16" Ov
Tongue and Groove Plier, Straight Jaw Jaw Type, Groove
  • TM

    Grainger Choice

  • WESTWARD
  • Tongue and Groove Plier, Straight Jaw Jaw Type, Groove Joint Adjustment Type, Dipped Handle Type Tongue and Groove Pliers
  • Item # 10Z824
  • Mfr. Model # 10Z824
  • Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Groove Joint, Handle Type Dipped,...More

  • Category : Tongue and Groove Pliers
Needle Nose Plier, 5-1/2" Overall Length, 1/2"&#x
Internal/External Retaining Ring Plier Set, Number of Piece
  • TM

    Grainger Choice

  • WESTWARD
  • Internal/External Retaining Ring Plier Set, Number of Pieces: 12 Westward Retaining Ring Pliers Set
  • Item # 33HD60
  • Mfr. Model # 33HD60
  • Retaining Ring Plier Set, Internal/External, Number of Pieces 12, Tip Type Replaceable, Tip Dia. 0.037 In.,...More

  • Category : Retaining Ring Plier Sets
Duckbill Plier, 12" Overall Length, 2" Max. Jaw O
  • TM

    Grainger Choice

  • WESTWARD
  • Duckbill Plier, 12" Overall Length, 2" Max. Jaw Opening, Serrated Gripping Surface Duckbill Pliers
  • Item # 4NFW6
  • Mfr. Model # 4NFW6
  • Duck Bill Pliers, Double-X(TM), Number of Pieces 1, Flat Nose Type, Overall Length (In.) 12, Jaw Length (In.)...More

  • Category : Long Nose and Needle Nose Pliers
Tongue and Groove Plier, Straight Jaw Type, Groove Joint&#x
Bent Long Nose Plier, 5-3/4" Overall Length, 1/2&
Flat Nose Plier, 5-3/4" Overall Length, 1/2"
Needle Nose Plier, 5-11/16" Overall Length, 1" Ma
Electronics Plier, 12" Overall Length, 3" Jaw Length,&
Internal Retaining Ring Plier, 5-1/2" Overall Length,
Insulated Linemans Plier, 6" Overall Length, Handle Type&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Linemans Plier, 6" Overall Length, Handle Type: Ergonomic Insulated Linemans Pliers
  • Item # 3WY48
  • Mfr. Model # 3WY48
  • Insulated Linemans Plier, Overall Length 6 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for...More

  • Category : Linemans Pliers
Chain Nose Plier, 5-3/4" Overall Length, 1/2"
Curved Jaw Locking Pliers, 9-7/16" Length, 2-23/64&quo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More