Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

34 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
Multi-Tool/Bit Set, Natural Handle Color, Butterfly Opening
Tongue and Groove Plier, V-Jaw Jaw Type, Push Button A
Tongue and Groove Plier, V-Jaw Jaw Type, Groove Joint
Linemans Plier, 9-3/4" Overall Length, Handle Type:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Linemans Plier, 9-3/4" Overall Length, Handle Type: Dipped Linemans Pliers
  • Item # 1UKL8
  • Mfr. Model # 1UKL8
  • Linemans Plier, Overall Length 9-3/4 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
Chain Nose Plier, 5" Overall Length, 1" Max. Jaw&
V-Jaw Locking Wrench, 10" Length, 5/8 to 1-1/8&qu
  • IRWIN VISE-GRIP
  • V-Jaw Locking Wrench, 10" Length, 5/8 to 1-1/8" Jaw Capacity, Handle Type: Plain Grip V-Jaw Locking Wrench
  • Item # 4NV38
  • Mfr. Model # 10LW
  • Locking Wrench, V-Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 10 In., Jaw Capacity 5/8 to 1-1/8 In.,...More

  • Category : Locking Pliers
External Retaining Ring Plier, 5-3/4" Overall Length,
Locking Pliers Set, Handle Type: Plain Grip, Number of
Bent Needle Nose Plier, 6-5/16" Overall Length, 1-3&#x
Curved Jaw Large Capacity Locking Pliers, 12" Length,
Round Nose Plier, 6-1/4" Overall Length, 1-3/16"&
Round Nose Plier, 4-1/2" Overall Length, 1" Max.&
Bladeless Multi-Tool, Gray Handle Color, Butterfly Opening Openi
Long Nose Plier, 6" Overall Length, 1-1/2" Max.&#
Duckbill Plier, 6" Overall Length, 1-5/32" Max. J
  • TM

    Grainger Choice

  • WESTWARD
  • Duckbill Plier, 6" Overall Length, 1-5/32" Max. Jaw Opening, Serrated Gripping Surface Duckbill Pliers
  • Item # 3HZF3
  • Mfr. Model # 3HZF3
  • Long Nose Pliers, Overall Length 6 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2 In., Standard...More

  • Category : Long Nose and Needle Nose Pliers
Battery Plier, 6" Overall Length, 2" Jaw Length,
Curved Top Jaw, V Bottom Jaw
  • PROTO
  • Curved Top Jaw, V Bottom Jaw Curved Top Jaw, V Bottom Jaw Locking Pliers
  • Item # 10G674
  • Mfr. Model # J281XL
  • Locking Pliers, Curved Top Jaw, V Bottom Jaw, Handle Type Plain Grip, Wire Cutter No, Length 9-27/32 In., Jaw...More

  • Category : Locking Pliers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More