Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

39 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
Long Nose Plier, 6-17/32" Overall Length, 1-3/4"&
Needle Nose Plier, 4" Overall Length, 1" Max. Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Pliers Long Nose Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Long Nose and Needle Nose Pliers
Straight Jaw Pinch Off Locking Pliers, 7" Length, 1&qu
Linemans Plier, 9-1/2" Overall Length, Handle Type:&#x
  • IRWIN VISE-GRIP
  • Linemans Plier, 9-1/2" Overall Length, Handle Type: Ergonomic Linemans Pliers
  • Item # 4YU70
  • Mfr. Model # 2078209
  • Linemans Plier, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for...More

  • Category : Linemans Pliers
Duckbill Plier, 7-25/32" Overall Length, 2" Max.
Hog Ring Pliers, 3/4" Ring Size, Compact
Bent Needle Nose Plier, 4-7/16" Overall Length, 1"
Wire Stripper Multi-Tool, Natural Handle Color, Compound Leverag
  • TM

    Grainger Choice

  • WESTWARD
  • Linemans Pliers Linemans Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Linemans Pliers
Tongue and Groove Plier, Curved Jaw Type, Groove Joint
  • TM

    Grainger Choice

  • WESTWARD
  • Tongue and Groove Plier, Curved Jaw Type, Groove Joint Adjustment Type, Dipped Handle Type Tongue and Groove Pliers
  • Item # 10Z817
  • Mfr. Model # 10Z817
  • Tongue and Groove Plier, Plier Jaw Style Curved Jaw, Adjustment Type Groove Joint, Handle Type Dipped,...More

  • Category : Tongue and Groove Pliers
Fencing Plier, 10-9/32" Overall Length, 31/32" Ja
  • TM

    Grainger Choice

  • WESTWARD
  • Fencing Plier, 10-9/32" Overall Length, 31/32" Jaw Length, Handle Type: Dipped Fencing Plier, 10-9/32" Overall Length, 31/32" Jaw Length, Handle Type: Dipped
  • Item # 10Z836
  • Mfr. Model # 10Z836
  • Fencing Plier, Overall Length 10-9/32 In., Jaw Length 31/32 In., Jaw Width 3-21/32 In., Standard Tool...More

  • Category : Specialty Pliers
Needle Nose Plier, 7-7/8" Overall Length, 1-3/8"&
Multi-Tool, Black Handle Color, Butterfly Opening Opening Action
  • GERBER
  • Multi-Tool, Black Handle Color, Butterfly Opening Opening Action, Number of Tools: 9 Multi-Tool
  • Item # 4RDT5
  • Mfr. Model # 31-000021
  • Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 9,...More

  • Category : Multi-Tools
Flat Nose Plier, 4-21/32" Overall Length, 1-63/64"
Locknut Plier, 8" Overall Length, 1-1/2" Jaw Leng
Linemans Plier, 9-3/8" Overall Length, Handle Type:&#x
  • JONARD TOOLS
  • Linemans Plier, 9-3/8" Overall Length, Handle Type: Dipped Linemans Pliers
  • Item # 2RZR7
  • Mfr. Model # JIC-683
  • Linemans Plier, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
Long Nose Plier, 6-5/8" Overall Length, 2" Max.&#
Tongue and Groove Plier, Straight Jaw Type, Groove Joint&#x
Tongue and Groove Plier, Straight Jaw Type, Self-Adjusting
Bent Long Nose Plier, 4-5/16" Overall Length, 1-61
Fencing Plier, 8" Overall Length, 1-39/64" Jaw Le
  • ORBIS
  • Fencing Plier, 8" Overall Length, 1-39/64" Jaw Length, Handle Type: Plain Fence Tool Pliers
  • Item # 5ETP7
  • Mfr. Model # 9O 51-201/2000
  • Fencing Plier, Overall Length 8 In., Jaw Length 1-39/64 In., Jaw Width 1-3/16 In., Standard Tool (Accessory...More

  • Category : Specialty Pliers
Scissor Multi-Tool, Black Handle Color, Butterfly Opening Openin
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More