Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

38 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Pliers Long Nose Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Long Nose and Needle Nose Pliers
Linemans Plier, 8-1/2" Overall Length, Handle Type:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Linemans Plier, 8-1/2" Overall Length, Handle Type: Dipped Linemans Pliers
  • Item # 1UKJ7
  • Mfr. Model # 1UKJ7
  • Linemans Plier, Overall Length 8-1/2 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
Needle Nose Plier, 5-7/8" Overall Length, 1-9/32"
Curved Jaw Fast Release Locking Pliers, 10" Length, 1-
Fencing Plier, 10-1/4" Overall Length, 13/16" Jaw
V-Jaw Locking Pliers, 10" Length, 1-7/8" Jaw Capa
  • IRWIN VISE-GRIP
  • V-Jaw Locking Pliers, 10" Length, 1-7/8" Jaw Capacity, Handle Type: Plain Grip V-Jaw Locking Pliers
  • Item # 4CHV4
  • Mfr. Model # 1102L3-10CR
  • Locking Pliers, V-Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 10 In., Jaw Capacity 1-7/8 In., Jaw...More

  • Category : Locking Pliers
Straight Jaw Fast Release Locking Pliers, 10" Length,
Tongue and Groove Plier Set, Handle Type: Dipped, Numb
  • TM

    Grainger Choice

  • WESTWARD
  • Tongue and Groove Plier Set, Handle Type: Dipped, Number of Pieces: 2 Tongue and Groove Pliers Set
  • Item # 10Z841
  • Mfr. Model # 10Z841
  • Tongue and Groove Plier Set, Number of Pieces 2, ESD Safe No, Includes 7 In. and 10 In. Tongue and Groove...More

  • Category : Plier Sets
Slip Joint Plier Set, Handle Type: Dipped, Number of&#
Water Pump Plier, V-Jaw Jaw Type, Groove Joint Adjustment&#
Plier Set, Handle Type: Dipped, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Dipped, Number of Pieces: 4 Pliers Set
  • Item # 40JD47
  • Mfr. Model # 40JD47
  • Plier Set, Number of Pieces 4, ESD Safe No, Includes Diagonal Cutter, Bent Long Nose, Long Nose with Cutter,...More

  • Category : Plier Sets
Oil Filter and PVC Pipe Plier, 9" Overall Length,
Long Nose Auto Locking Pliers, 7-1/2" Length, 2-1/
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Auto Locking Pliers, 7-1/2" Length, 2-1/4" Jaw Capacity, Handle Type: Plain Grip Long Nose Auto Locking Pliers
  • Item # 45J138
  • Mfr. Model # 45J138
  • Auto Locking Pliers, Long Nose, Handle Type Plain Grip, Wire Cutter Yes, Length 7-1/2 In., Jaw Capacity 2-1/4...More

  • Category : Locking Pliers
Needle Nose Plier, 4-7/8" Overall Length, 11/16"&
Locknut Plier, 8-1/2" Overall Length, 2-3/8" Jaw&
Multi-Tool, Black Handle Color, Butterfly Opening Opening Action
  • GERBER
  • Multi-Tool, Black Handle Color, Butterfly Opening Opening Action, Number of Tools: 10 Multi-Tool
  • Item # 6VEY3
  • Mfr. Model # 31-000750
  • Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 10,...More

  • Category : Multi-Tools
Fencing Plier, 8" Overall Length, 1-39/64" Jaw Le
  • ORBIS
  • Fencing Plier, 8" Overall Length, 1-39/64" Jaw Length, Handle Type: Plain Fence Tool Pliers
  • Item # 5ETP5
  • Mfr. Model # 9O 51-200/2000
  • Fencing Plier, Overall Length 8 In., Jaw Length 1-39/64 In., Jaw Width 1-13/64 In., Standard Tool (Accessory...More

  • Category : Specialty Pliers
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Thin Nose Slip Joint Pliers, 6-11/16" Overall Length,&
V-Jaw Fast Release Locking Pliers, 10" Length, 1-7/8&q
  • IRWIN VISE-GRIP
  • V-Jaw Fast Release Locking Pliers, 10" Length, 1-7/8" Jaw Capacity, Handle Type: Ergonomic V-Jaw Fast Release Locking Pliers
  • Item # 4CHU6
  • Mfr. Model # 11T-10CR
  • Fast Release Locking Pliers, V-Jaw, Handle Type Ergonomic, Wire Cutter No, Length 10 In., Jaw Capacity 1-7/8...More

  • Category : Locking Pliers
Long Nose Locking Pliers, 9" Length, 2-7/8" Jaw&#
Needle Nose Plier, 6" Overall Length, 1" Max. Jaw
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More