Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

48 Results Found that Include 151 Products

Results per page:  16 | 32 | 48
Compound Leverage Gears Stainless Steel Wire Stripper Multi-Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
  • TM

    Grainger Choice

  • Linemans Pliers Linemans Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Linemans Pliers
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • TM

    Grainger Choice

  • WESTWARD
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Plier and Wrench Set, Number of Pieces 4, ESD Safe No, Includes 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

  • Category : Plier Sets
  • TM

    Grainger Choice

  • Duckbill Pliers Duckbill Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Long Nose and Needle Nose Pliers
Linemans Plier, 7" Overall Length, Handle Type: Ergono
  • TM

    Grainger Choice

  • Linemans Plier, 7" Overall Length, Handle Type: Ergonomic Linemans Pliers with Spring Return
  • Item # 3HZE8
  • Mfr. Model # 3HZE8
  • Linemans Plier, Overall Length 7 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
  • TM

    Grainger Choice

  • WESTWARD
  • Water Pump Pliers Water Pump Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Tongue and Groove Pliers
Manual Manual Safety Wire Twister Plier, 10-1/2 Overall
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Manual Safety Wire Twister Plier, 10-1/2 Overall Length (In.) Manual Manual Safety Wire Twister Plier, 10-1/2 Overall Length (In.)
  • Item # 48UV51
  • Mfr. Model # 48UV51
  • Wire Twister, Manual, Manual Return Type, Right Hand Rotation, Wire Size (In.) 0.020 to 0.060, Standard Tool...More

  • Category : Wire Twist Pliers
Slip Joint Plier Set, Handle Type: Dipped, Number of&#
Automatic Automatic Safety Wire Twister Plier, 10-1/2 Overa
Bent Needle Nose Plier, 4-7/16" Overall Length, 1"
  • TM

    Grainger Choice

  • Long Nose Locking Pliers Long Nose Locking Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Locking Pliers
Long Nose Plier Set, Handle Type: Ergonomic, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Plier Set, Handle Type: Ergonomic, Number of Pieces: 2 Long Nose Pliers Set
  • Item # 4NFX3
  • Mfr. Model # 4NFX3
  • Long Nose Plier Set, Number of Pieces 2, ESD Safe No, Includes 12-3/4 In. 45 Degrees Bent Nose, 13-1/2 In....More

  • Category : Plier Sets
Insulated Linemans Plier, 8" Overall Length, Handle Type&#x
  • TM

    Grainger Choice

  • Insulated Linemans Plier, 8" Overall Length, Handle Type: Ergonomic High Leverage Insulated Linemans Pliers
  • Item # 3WY51
  • Mfr. Model # 3WY51
  • Insulated Linemans Plier, Overall Length 8 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for...More

  • Category : Linemans Pliers
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
Precision Plier Set, Handle Type: Dipped, Number of Pi
  • TM

    Grainger Choice

  • WESTWARD
  • Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8 Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 4PM16
  • Mfr. Model # 4PM16
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes Diagonal Cutter, End Nipper, Bent Nose, Flat...More

  • Category : Plier Sets
Butterfly Opening Multi-Tool/Utility Knife Set, Natural, Number&
10" Groove Joint V-Jaw Insulated Water Pump Plier, 1-1
Long Nose Auto Locking Pliers, 7-1/2" Length, 2-1/
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Auto Locking Pliers, 7-1/2" Length, 2-1/4" Jaw Capacity, Handle Type: Plain Grip Long Nose Auto Locking Pliers
  • Item # 45J138
  • Mfr. Model # 45J138
  • Auto Locking Pliers, Long Nose, Handle Type Plain Grip, Wire Cutter Yes, Length 7-1/2 In., Jaw Capacity 2-1/4...More

  • Category : Locking Pliers
Hose Grip Plier Set, Handle Type: Ergonomic, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Grip Plier Set, Handle Type: Ergonomic, Number of Pieces: 3 Hose Grip Pliers Set
  • Item # 4NFX2
  • Mfr. Model # 4NFX2
  • Hose Grip Plier Set, Number of Pieces 3, ESD Safe No, Includes 13 In. Hose Grip Pliers with 5/16 In., 1/2...More

  • Category : Plier Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More