Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pliers

23 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Needle Nose Plier, 7-1/2" Overall Length, 1-1/2"&
Long Nose Plier, 8" Overall Length, 2-39/64" Max.
Locking Pliers Set, Handle Type: Ergonomic, Number of
  • MILWAUKEE
  • Locking Pliers Set, Handle Type: Ergonomic, Number of Pieces: 2 Milwaukee Locking Pliers Set
  • Item # 32TR83
  • Mfr. Model # 48-22-3402
  • Locking Pliers Set, Number of Pieces 2, Length 7 In., 10 In., Handle Type Ergonomic, Standard Tool (Accessory...More

  • Category : Locking Plier Sets
Linemans Plier, 9" Overall Length, Handle Type: Ergono
Tongue and Groove Plier Set, Handle Type: Reaming, Num
Locking Pliers, 10" Length, 1-7/8" Jaw Capacity,
Locking Pliers, 7" Length, 1-1/2" Jaw Capacity, H
Locking Pliers, 9" Length, 2-3/4" Jaw Capacity, H
Locking Pliers, 5" Length, 1-1/8" Jaw Capacity, H
Locking Pliers, 4" Length, 1" Jaw Capacity, Handle
Locking Pliers, 10" Length, 1-7/8" Jaw Capacity,
Locking Pliers, 6" Length, 2" Jaw Capacity, Handle
Locking Pliers, 7" Length, 1-1/2" Jaw Capacity, H
Locking Pliers, 7" Length, 1-1/2" Jaw Capacity, H
Linemans Plier, 8-57/64" Overall Length, Handle Type:&
Locking Pliers, 4" Length, 1-1/2" Jaw Capacity, H
Fencing Plier, 10-39/64" Overall Length, 51/64" J
Locking Pliers, 10" Length, 1-7/8" Jaw Capacity,
Locking Pliers, 7" Length, 1-1/2" Jaw Capacity, H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More