Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pliers

55 Results Found that Include 177 Products

Results per page:  16 | 32 | 48
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Needle Nose Plier, 7-1/2" Overall Length, 1-1/2"&
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Linemans Pliers Linemans Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Linemans Pliers
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • CHANNELLOCK
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 10N540
  • Mfr. Model # GS-28
  • Plier and Wrench Set, Number of Pieces 8, ESD Safe No, Includes 10 In. Adjustable Wrench, 6 In. Non-Slip Grip...More

  • Category : Plier Sets
Curved Jaw Locking Pliers, 4" Length, 1" Jaw Capa
  • Curved Jaw Locking Pliers, 4" Length, 1" Jaw Capacity, Handle Type: Plain Grip Curved Jaw Locking Pliers
  • Item # 4NV41
  • Mfr. Model # 4WR
  • Locking Pliers, Curved Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 4 In., Jaw Capacity 1 In., Jaw...More

  • Category : Locking Pliers
Long Nose Locking Pliers, 4" Length, 1-5/8" Jaw&#
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • TM

    Grainger Choice

  • WESTWARD
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Plier and Wrench Set, Number of Pieces 4, ESD Safe No, Includes 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

  • Category : Plier Sets
Linemans Plier, 9" Overall Length, Handle Type: Ergono
Multi-Tool/Utility Knife Set, Natural Handle Color, Butterfly&#x
Needle Nose Plier, 6" Overall Length, 1-5/32" Max
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Plier, 6" Overall Length, 1-5/32" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 3HZF6
  • Mfr. Model # 3HZF6
  • Needle Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire...More

  • Category : Long Nose and Needle Nose Pliers
Wire Stripper Multi-Tool, Natural Handle Color, Compound Leverag
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
Multi-Tool, Number of Tools: 7
  • COAST
  • Multi-Tool, Number of Tools: 7 Multi-Tool, Number of Tools: 7
  • Item # 31XM98
  • Mfr. Model # LED155
  • Multi-Tool, One-Hand Operation Yes, Number of Tools 7, Number of Functions 7, Length Open 6-1/4 In., Closed...More

  • Category : Multi-Tools
Locking Plier Multi-Tool, Natural Handle Color, Butterfly Openin
Nonsparking Slip Joint Pliers, 6-1/2" Overall Length,
Multi-Tool/Bit Set, Natural Handle Color, Butterfly Opening
Nonsparking Linemans Plier, 8-1/2" Overall Length, Handle&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More